Shop All Push Button Accessories
Schneider Electric
Blank Legend Plate, Rectangular
Mfr # ZBZ33
Zoro # G3895254
original price:
$2.47
8% off
$2.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 22mm Pushbuttons
- Shape Rectangular
- Legend Blank
- Color Gray
- Legend/Background Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZBZ33
- Zoro # G3895254
- UPC # 785901355878
- Country of Origin Hungary
- Category Push Button Accessories
Dimensions
Height | 1.18 in |
Width | 1.97 in |
Operator Size | 22 mm |
Legend Holder Size | 30 x 50 mm |
Overall Height | 50 mm |
Overall Width | 30 mm |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Legend Plate Holder |
For Use With | 22mm Pushbuttons |
Shape | Rectangular |
Legend | Blank |
Color | Gray |
Legend/Background Color | Silver |
Material | Plastic |
Product Type | Legend Holder |
Range Compatibility | Harmony XB4 || Harmony XB5 |
Main Colour Tint | dark grey |
Product Or Component Type | legend holder |
Device Composition | legend holder |
Accessory / Separate Part Destination | Ø 22 mm control or signalling unit with square head || Ø 22 mm control or signalling unit with circular head || for standard head |
Accessory / Separate Part Category | marking accessory |
Compatible with Series | XB4, XB5, XB7 |
Compatible with Brand | Schneider |
Keyway Type | Tab |
Description
Legend Plate, 22 Millimeters, 30 x 40 Millimeters Plate Holder W/O Legend
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Protruding Red Handle Screw Fixing (VLSH2S5R)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 25' Length - Clear (HS369-S25-CLEAR)
- GARDNER BENDER Universal Snap-In Metal Stud Bushi, PK 25 (SB1-25)
- ZORO SELECT Flat Indicator Light, Green, 120VAC (24M072)
- SCHNEIDER ELECTRIC Legend Plate, Forward/Reverse, White/Black (9001KN339)
- SCHNEIDER ELECTRIC Legend Plate, Start, Silver/Black (9001KN301)
- SCHNEIDER ELECTRIC Contact Block, 1NO + 1NC Slow Break, 22mm (ZB5AZ105)
- SCHNEIDER ELECTRIC Blank Legend Plate, Square, Silver (9001KN200SP)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (9001SKS11B)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 4 Hole, Plastic (XALD04H7)
- EATON DIN Rail Mounting Aadapter, 22mm, Black (M22-IVS)
- Schneider Electric Push Button Accessories