Shop All Push Button Accessories
Schneider Electric
Blank Legend Plate, Rectangular
Mfr # ZBZ32
Zoro # G1960856
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Plastic and Chrome Operators
- Shape Rectangular
- Legend Blank
- Color Gray
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBZ32
- Zoro # G1960856
- UPC # 785901355861
- Country of Origin Hungary
- Category Push Button Accessories
Dimensions
Height | 1.18 in |
Width | 1.57 in |
Operator Size | 22 mm |
Legend Holder Size | 30 x 40 mm |
Overall Height | 40 mm |
Compatible Panel Cutout Diameter | 22 mm |
Overall Width | 30 mm |
Details
Item | Legend Plate Holder |
For Use With | Plastic and Chrome Operators |
Shape | Rectangular |
Legend | Blank |
Color | Gray |
Legend/Background Color | Black |
Material | Plastic |
Product Type | Legend Holder |
Accessory / Separate Part Category | marking accessory |
Device Composition | legend holder |
Product Or Component Type | legend holder |
Main Colour Tint | dark grey |
Range Compatibility | Harmony XB5 || Harmony XB4 |
Accessory / Separate Part Destination | Ø 22 mm control or signalling unit || for standard head |
Compatible with Series | XB4, XB5, XB7 |
Compatible with Brand | Schneider |
Keyway Type | Tab |
Description
Legend Plate, 22 Millimeters, 30 x 40 Millimeters Legend Holder without Legend
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Screw On (SC081004G)
- TRIPP LITE Surge Protector Strip, 4 Outlet, Gray (TLP404)
- 3M Shrink Tubing, 1.5in ID, Black, 25ft (ITCSN-1500-25'-BLACK-REEL)
- MULBERRY Number of Gangs: 1 Cold-Rolled Steel, Painted/Smooth Semi-Gloss Finish, Brown (82401)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001SKS42B)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Reset, White/Red (ZBY2323)
- SCHNEIDER ELECTRIC Pilot Light Lens, 22mm, Green (ZBV013)
- SCHNEIDER ELECTRIC Guard, F/22mm 40mm Emergency Stop (ZBZ1604)
- SCHNEIDER ELECTRIC Led Ba9S Base 24Vac/Dc Red (DL1CJUS0244)
- SCHNEIDER ELECTRIC Boot, F/30mm Illuminated Push Button (9001KU37)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-1HA20-1FG0)
- Schneider Electric Switches