Shop All Push Button Accessories
Schneider Electric
Blank Legend Plate, Half Round, Black
Mfr # 9001KN600
Zoro # G0297622
original price:
$10.27
22% off
new price: $8.00
/ea
$8.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With 30mm 9001K and 9001SK Operators
- Shape Square
- Color 1-9/16 x 2-1/4"
- Legend/Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 9001KN600
- Zoro # G0297622
- UPC # 785901724803
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Height | 2 in |
Width | 2.4 in |
Operator Size | 30 mm |
Label Dimensions | 57 x 57 mm |
Overall Width | 2 1/4 in |
Compatible Panel Cutout Diameter | 30 mm |
Overall Height | 2 1/4 in |
Manufacturer Warranty Length | 18 mo |
Details
Item | Legend Plate |
For Use With | 30mm 9001K and 9001SK Operators |
Shape | Square |
Color | 1-9/16 x 2-1/4" |
Legend/Background Color | Black |
Material | Aluminum |
Product Type | Legend Plate |
Background Colour | black |
Colour Of Marking | silver |
Product Or Component Type | blank legend |
Legend Color | Silver |
Compatible with Series | 9001K, 9001SK |
Keyway Type | Notch |
Background Color | Black |
Description
Legend Plate, Square, Legend Not Applicable, For Use With 30mm 9001K and 9001SK Operators, Legend/Background Color Black, Material Aluminum, Height 2 in, Width 2.4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFC CABLE SYSTEMS 12 AWG 2 Conductor Armored Cable 20A 250 ft. GN (2804G42G00)
- TECHFLEX Sleeving, 2 In Self Wrap Braided, 25 Ft (F6N2.00BK25)
- NVENT HOFFMAN COMPACT Series 2 Tubes, 500x45x60mm, Aluminum (CCS2T5)
- PEPPERL FUCHS Inductive 10-30V-Dc Proximity Sensor (NMB5-18GM65-E2-FE-V1)
- SCHNEIDER ELECTRIC Contact Block, 2NC Slow Break, 22mm (ZBE204)
- SCHNEIDER ELECTRIC Guard, F/30mm Mushroom Operator (9001K68)
- SCHNEIDER ELECTRIC Round Legend Insert, Up, F/9001 Type B (9001B253)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Open, White/Black (9001KN209)
- SCHNEIDER ELECTRIC Legend Plate, Reset, White/Black (9001KN323)
- SCHNEIDER ELECTRIC Pilot Light Lens, 30mm, Red, Plastic (9001R9)
- SCHNEIDER ELECTRIC Head for joystick controller, Harmony XB4, plastic, 22mm, 2 directions, spring return (ZD4PA22)
- Schneider Electric Push Button Accessories