Shop All Push Button Accessories
Schneider Electric
Blank Legend Plate, Half Round, Black
Mfr # 9001KN200
Zoro # G2630293
$5.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With 30mm Switch
- Shape Half-Round
- Legend/Background Color Black
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 9001KN200
- Zoro # G2630293
- UPC # 785901915034
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Height | 1.9 in |
Width | 2.3 in |
Operator Size | 30 mm |
Label Dimensions | 40 x 43 mm |
Mounting Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Overall Height | 1 3/4 in |
Compatible Panel Cutout Diameter | 30 mm |
Overall Width | 1 5/8 in |
Description
Legend Plate, Half-Round, Legend Not Applicable, For Use With 30mm Switch, Legend/Background Color Black, Material Aluminum, Height 1.9 in, Width 2.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Gray, 100 ft. (2328)
- SQUARE D Panelboard accessory, NF, extension kit, 12 inch rail (NF12RDE)
- SIEMENS Fusible Safety Switch, General Duty, 120V AC, 1PST, 30 A, NEMA 3R (LF111NR)
- POWER FIRST Toggle Switch, 3PDT, 15A @ 277V, Screw (2VLP6)
- SCHNEIDER ELECTRIC Programmable Receiver, 1 LED, plastic (ZBRRD)
- SCHNEIDER ELECTRIC Selector Switch Knob, Lever, Green, 30mm (9001G8)
- SCHNEIDER ELECTRIC Legend Plate, Forward/Reverse, White/Black (9001KN339)
- SCHNEIDER ELECTRIC Antimicrobial Flush mounted selector switch head, Harmony XB5, plastic, black, 30mm, 2 positions, spring return right to left (ZB5FD4)
- SCHNEIDER ELECTRIC Antimicrobial plain cap, Harmony XB5, Harmony XB4, green, for flush mounted push button (ZBAF3)
- SCHNEIDER ELECTRIC Contact Block, 1NO + 1NC Slow Break, 22mm (ZB5AZ105)
- SCHNEIDER ELECTRIC Miniature LED Bulb, BA9s Base, Red (DL1CJUS1204)
- Schneider Electric Push Buttons & Indicators