Shop All Push Button Accessories
Schneider Electric
Black cap marked STOP for circular pushbutton Ø22
Mfr # ZBA234
Zoro # G803536345
product price: $3.15
/ea
Sold in multiples of 10 for $31.50
$31.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cap/Operator Or Lens Colour black
- Accessory / Separate Part Destination push-button head
- Accessory / Separate Part Category marking accessory
- Shape Of Signaling Unit Head round
- Marking white STOP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBA234
- Zoro # G803536345
- Country of Origin France
- Category Push Button Accessories
Details
Item | Black cap marked STOP for circular pushb |
Cap/Operator Or Lens Colour | black |
Accessory / Separate Part Destination | push-button head |
Accessory / Separate Part Category | marking accessory |
Shape Of Signaling Unit Head | round |
Marking | white STOP |
Main Group | push-button |
Accessory / Separate Part Type | marked push-button cap |
Range Compatibility | Harmony XAL || Harmony XB5 || Harmony XB4 |
Operator Profile | flush |
Description
This Harmony ZB, flush white marked push button cap has a round shape with STOP symbol. This push button cap provides an ergonomic interface for controlling your machine thanks to its flush element. It is supplied ready engraved with a marking relevant to machine operation. It is easily installed and replaced on compatible complete push-button units. It has clear and resilient symbol marking on the cap.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101204NK)
- HELI-TUBE 1/2 In. OD X 100FT Red Polyethylene Spiral Wrap (HT 1/2 C RE-100)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 to 60 V AC/DC, 32 A, Reversing: No (LC1D32BNE)
- LEVITON Straight Blade Plug (5256-VY)
- SCHNEIDER ELECTRIC Boot, F/30mm Non-Illuminated Push Buttons (9001KU7)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 2 Holes, Metal (9001KYAF2)
- SCHNEIDER ELECTRIC Round Guard, 22mm, Yellow (ZB4BZ1905)
- SCHNEIDER ELECTRIC Replacement key, F/22mm Keyed Operator (Q99900901)
- SCHNEIDER ELECTRIC Round Legend Insert, Down, F/9001 Type B (9001B254)
- SCHNEIDER ELECTRIC Narrow Flange Guard, 22mm, Yellow (ZB4BZ2005)
- SIEMENS Blank Legend Plate, Brushed Aluminum (52NL02)
- Schneider Electric Switches