Shop All Push Button Accessories
Schneider Electric
Black cap marked O for rectangular multiple-headed pushbutton Ø22
Mfr # ZBA7232
Zoro # G900905563
Sold in multiples of 10 for $51.90
$51.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Main Group triple head push-button, wireless push-button, illum double head, double head push-button
- Range Compatibility Harmony XB5, Harmony XB4, Harmony XB5R, Harmony XB4R, Harmony XALE
- Cap/Operator or Lens Colour black
- Accessory / Separate Part Destination multiple-headed push-button, wireless push-button head
- Operator Profile flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZBA7232
- Zoro # G900905563
- Country of Origin France
- Category Push Button Accessories
Details
Item | Black cap marked O for rectangular multi |
Main Group | triple head push-button, wireless push-button, illum double head, double head push-button |
Range Compatibility | Harmony XB5, Harmony XB4, Harmony XB5R, Harmony XB4R, Harmony XALE |
Cap/Operator or Lens Colour | black |
Accessory / Separate Part Destination | multiple-headed push-button, wireless push-button head |
Operator Profile | flush |
Marking | white O |
Shape of Signaling Unit Head | round |
Accessory / Separate Part Type | marked push-button cap |
Description
Black cap marked O for rectangular multi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON External Thread Receptacle, 4, Female, 10A (1R4004A20A120)
- MERSEN UL Class Fuse, T Class, Very Fast Acting, 200A, 600V AC, Non-Indicating (A6T200)
- NVENT HOFFMAN Closure Plate, 12.00x12.00, Gray, Steel (F1212GCPNK)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 500 ft. RD (87-6500)
- SCHNEIDER ELECTRIC Antimicrobial plain cap, Harmony XB5, Harmony XB4, red, for flush mounted push button (ZBAF4)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Power On, Black (9001KN238)
- SCHNEIDER ELECTRIC Legend Plate, Man./Off/Auto, White/Black (9001KN362)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Run, Black (9001KN224)
- SCHNEIDER ELECTRIC Legend Plate, Square, For.-Off-Rev., White (9001KN259WP)
- SCHNEIDER ELECTRIC Protective Boot, 30mm (9001KU17)
- SCHNEIDER ELECTRIC Protective guard, Harmony XB4, plastic, black, protection against accidental operation (ZBZ1902)
- Schneider Electric Switches