Shop All Push Button Accessories
Schneider Electric
Black cap marked down for circular pushbutton Ø22
Mfr # ZBA344
Zoro # G100948377
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Main Group push-button
- Shape of Signaling Unit Head round
- Accessory / Separate Part Destination push-button head
- Operator Profile flush
- Cap/Operator or Lens Colour black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBA344
- Zoro # G100948377
- Country of Origin France
- Category Push Button Accessories
Details
Item | Black cap marked down for circular pushb |
Main Group | push-button |
Shape of Signaling Unit Head | round |
Accessory / Separate Part Destination | push-button head |
Operator Profile | flush |
Cap/Operator or Lens Colour | black |
Accessory / Separate Part Type | marked push-button cap |
Marking | white down |
Range Compatibility | Harmony XB4, Harmony XB5, Harmony XAL |
Cap/Operator Or Lens Colour | black |
Shape Of Signaling Unit Head | round |
Accessory / Separate Part Category | marking accessory |
Description
This Harmony ZB, flush white marked push button cap has a round shape with DOWN symbol. This push button cap provides an ergonomic interface for controlling your machine thanks to its flush element. It is supplied ready engraved with a marking relevant to machine operation. It is easily installed and replaced on compatible complete push-button units. It has clear and resilient symbol marking on the cap.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Padlock Attachment, F/Selector Switch (9001K7)
- SQUARE D Interlock Kit, 240/600VAC/250/600VDC (EIK1)
- FESTO Proximity Sensor SMT-8M-A-PS-24V-E-2, 5-OE (SMT-8M-A-PS-24V-E-2,5-OE)
- TRIPP LITE Hospital Medical Power Extension Cord 5-15P 5-15R 13A Gray 15FT (P022-015-GY-HG)
- SCHNEIDER ELECTRIC Contact Block, 1NO + 1NC Slow Break, 22mm (ZB5AZ105)
- SCHNEIDER ELECTRIC Pilot Light Head, White, 22mm (ZB5AV01)
- SCHNEIDER ELECTRIC Contact Block, 1NO + 1NC Slow Break, 22mm (ZB4BZ105)
- SCHNEIDER ELECTRIC Ring Nut, F/30mm KR1, KR4, KR9 Series (9001SK41)
- SCHNEIDER ELECTRIC Legend Plate, On, White/Black and Red (ZBY2311)
- SCHNEIDER ELECTRIC Boot, F/30mm Push Buttons (9001KU3)
- EATON Illuminated Push Button, 30mm, 1NO (10250T476C43-53)
- Schneider Electric Push Buttons & Indicators