Shop All Switch Accessories
Schneider Electric
Biometric Switch Mounting Adapter
Mfr # ZBZ41
Zoro # G2640425
$10.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- For Use With Square D XB5 Biometric Switch
- Height 1/8 in
- Length 1 3/4 in
- Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZBZ41
- Zoro # G2640425
- UPC # 785901608097
- Country of Origin Mexico
- Category Switch Accessories
Dimensions
Height | 1/8 in |
Length | 1 3/4 in |
Width | 1 3/4 in |
Length (Straight Wireway) | 1 3/4 in |
Compatible Panel Cutout Diameter | 30 mm |
Details
Item | Mounting Adapter |
Material | Metal |
For Use With | Square D XB5 Biometric Switch |
Green Environmental Attribute | Does not Contain Formaldehyde |
Accessory / Separate Part Destination | electrical block |
Accessory / Separate Part Type | socket adaptor |
Accessory / Separate Part Category | adaptation accessories |
Compatible Product Type | 22 mm Push Buttons to 30 mm Knock-Outs |
Compatible with Series | XB4, XB5 |
Description
Mounting adapter, For Use With Square D XB5 Biometric Switch, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 0.14 In. Arm L (ZCE11)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 6A, 300V AC, Non-Indicating (JJN-6)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 5 ft (25-3-PP-5-GY)
- HUBBELL 30A Flanged Twist-Lock Inlet 3P 3W 125/250VAC WT (HBL3334C)
- SCHNEIDER ELECTRIC Shaft extension, TeSys GS, cross section 5x5mm, L400mm, for switches 30 to 32A (GS2AE81)
- SCHNEIDER ELECTRIC TeSys GS, shaft extension, 10 x 10 x 400 mm, for 100 to 400 A GS2 switches (GS2AE21)
- SCHNEIDER ELECTRIC Anti rotation plate, Harmony XB6, for Ø 16 head (ZB6Y003)
- SCHNEIDER ELECTRIC Biometric Switch, Maintained, PNP, 2m Cable (XB5S1B2L2)
- SCHNEIDER ELECTRIC Cable for Modbus serial link, Zelio logic, 2 x RJ45, cable 3m (VW3A8306R30)
- SCHNEIDER ELECTRIC Padlock Attachment, 30 mm, Transparent (9001K107)
- TELEMECANIQUE SENSORS Pressure Switch Diaphragm Assembly G (9998PC208)
- Schneider Electric Switch Accessories