Shop All Specialty Switches
Schneider Electric
Biometric switch monostable RGPD, Harmony XB5S, plastic, 22mm, USB, connection by M12 connector, 24V AC DC
Mfr # XB5S9B2M12
Zoro # G210063106
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards IEC 61000-6-2
- Connector Type USB type A male 1 m
- [Ures] Residual Voltage 1 V closed state
- Function of Module monostable
- Short-Circuit Protection 250 mA external fuse gG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XB5S9B2M12
- Zoro # G210063106
- Country of Origin France
- Category Specialty Switches
Dimensions
Mounting Diameter | 22 mm |
Description
This biometric switch allows control of authorization to access areas, machine commands and functions without the use of easy-to-lose keys. It has a high detection reliability with minimal false positive detections. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGASTAT 5-50Sec 120V-AC Time Delay Relay (7024AD)
- MARINCO Cdmm-A Marinco Cl/Cls/Clm Male To Male Coupler (M-M) - Black (A) (CDMM-A)
- HONEYWELL Miniature Snap Action Switch, Lever, Simulated Roller Actuator, SPDT, 10A @ 240V AC Contact Rating (V7-3E19E9-263)
- HUBBELL CONTROL SOLUTIONS OMNI PIR Ceiling Sensor w/ Relay & Photocell (OMNIIRLRP)
- SCHNEIDER ELECTRIC Circuit breaker accessory, PowerPacT L, handle, rotary, door mounted, black (S32598)
- SCHNEIDER ELECTRIC Extended rotary handle kit, TeSys Deca, IP54, black handle, with trip indication, for GV3L-GV3P (GV3APN01)
- SCHNEIDER ELECTRIC Kelts-470 Spdt Damper End Switch (KELTS-470)
- LEGRAND 1P 15A 120277VAc, TM870W (TM870W)
- SQUARE D HANDLE PADLOCK ATTACHMENT SWITCH PARTS AND ACCESSORY (QOGFI1PAF)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Sol, Adj, NO (CCS-131100)
- SENTROL BALANCED HIGH SECURITY MAGNETIC CONTACTS OTHER SWITCH (2707A)
- Schneider Electric Specialty Switches