Shop All Specialty Switches
Schneider Electric
Biometric switch monostable RGPD, Harmony XB5S, plastic, 22mm, USB, connection by 2m cable, 24V AC DC
Mfr # XB5S9B2L2
Zoro # G910063109
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards IEC 61000-6-4, IEC 61000-6-2
- Product Specific Application materials handling, industrial machines
- Nema Degree of Protection NEMA 12
- Shock Resistance 50 gn 11 ms IEC 60068-2-27
- Ip Degree of Protection IP20 IEC 60529 rear face), IP65 IEC 60529 front face)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XB5S9B2L2
- Zoro # G910063109
- Country of Origin France
- Category Specialty Switches
Dimensions
Mounting Diameter | 22 mm |
Description
This biometric switch allows control of authorization to access areas, machine commands and functions without the use of easy-to-lose keys. It has a high detection reliability with minimal false positive detections. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 3.9" L Miniature Cable Tie NAT PK 1000 (36J129)
- RACO Insulated Connector, 1/2 In., Iron, 90 Deg (3542)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 190W, Imax 20Ka, Male-Female N Connector (P8AX25-N/MF)
- LEVITON Electrical Receptacles Sm Duplex Recept - Side Wire- White (5242-W)
- SCHNEIDER ELECTRIC Kelts-470 Spdt Damper End Switch (KELTS-470)
- SCHNEIDER ELECTRIC Extended rotary handle kit, TeSys Deca, IP54, black handle, with trip indication, for GV3L-GV3P (GV3APN01)
- SCHNEIDER ELECTRIC Circuit breaker accessory, PowerPacT L, handle, rotary, door mounted, black (S32598)
- INTERMATIC USD Intermatic USD T21004R 60 amp Control Center (T21004R)
- MIDWEST FASTENER Black Plastic Single Pole Rotary Switches 2PK (65221)
- ALLEN BRADLEY Self Contained 60-132V-AC Proximity Switch (802PR-LACA2)
- MOBREY Solartron Mini-Squing 1In Bspp/G1 21-264V-Ac 21-264V-Dc Vibrating Level Switch (VT0F)
- Schneider Electric Switches