Shop All Specialty Switches
Schneider Electric
Biometric switch monostable RGPD, Harmony XB5S, plastic, 22mm, connection by M12 connector, 24V AC DC
Mfr # XB5S7B2M12
Zoro # G510839395
Free Shipping & Returns
$618.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards IEC 61000-6-2, IEC 61000-6-4
- Local Signalling for output state indicator 1 LED (green), for administrator's registration mode 1 LED (orange), for operator's registration mode 1 LED (orange), for error 1 LED (red), for reset 1 LED (red)
- Range of Product Harmony XB5S
- Output Type PNP
- Memory Usage 200 users with up to 2 fingerprints per user
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XB5S7B2M12
- Zoro # G510839395
- Country of Origin France
- Category Specialty Switches
Dimensions
Mounting Diameter | 22 mm |
Description
Biometric switch monostable RGPD, Harmony XB5S, plastic, 22mm, connection by M12 connector, 24V AC DC
- •This Basic Web HMI panel belongs to the Schneider Electric Harmony ST6 range.
- •This single touch resistive HMI is made of alluminium front panel with a multi-color status indicator showing the various operating modes.
- •This HMI interface is 7 inch wide with 16 million colors and 800 x 480 pixel resolution (WVGA).
- •It is a ready-to-use agnostic HMI terminal with pre-installed HTML5 browser.
- •It has a 800 MHz ARM Cortex-A8 CPU, 512 MB device memory, 512 MB user data memory, and 128 KB backup memory.
- •This HMI STW6 supports 2x Ethernet port, 1x USB 2.0 Type A, and 1x USB 2.0 Micro-B port.
- •Its dimensions are 208mm (width) x 153mm (height) x 45mm (depth) and weighs 0.80Kg.
- •This is intended for indsutries like packaging, food & beverage, textile, HVAC equipment, and compressors, and also for end users looking for maintenance of their Web devices.
- •It conforms to standards like EN (61000-6-4, 61000-6-2, 61131-2), UL 61010-2-201, CSA C22.2 No 61010-2-201 and certifications like CSA, CE, China RoHS, KC, REACH.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1207)
- CITEL Line Protector, 150V, 2 (DLAH-170)
- MARINCO 30 AMP RV CORDSET 25 (25SPP.RV)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 100' Length - Gray (HS367-S100-GRAY)
- SCHNEIDER ELECTRIC Kelts-470 Spdt Damper End Switch (KELTS-470)
- SCHNEIDER ELECTRIC Extended rotary handle kit, TeSys Deca, IP54, black handle, with trip indication, for GV3L-GV3P (GV3APN01)
- SCHNEIDER ELECTRIC Circuit breaker accessory, PowerPacT L, handle, rotary, door mounted, black (S32598)
- HONEYWELL THERMAL SOLUTIONS Rm7890A1015 Automatic Primary (RM7890A101)
- GLOBAL INDUSTRIAL Replacement On/Off Switch For 42in & 48in Blower Fans, Black (292785)
- MIDWEST FASTENER Plastic Single Pole Rotary Switches 2PK (65222)
- HUBBELL WIRING DEVICE-KELLEMS Lever Switch, 1/4" Dia. Mounting Hole (RL121)
- Schneider Electric Switches