Shop All Specialty Switches
Schneider Electric
Biometric switch monostable RGPD, Harmony XB5S, plastic, 22mm, connection by 2m cable, 24V AC DC
Mfr # XB5S7B2L2
Zoro # G010063108
product price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type of Operator momentary
- Bezel Material plastic
- Enclosure Material polyamide PA66
- Standards IEC 61000-6-4, IEC 61000-6-2
- Maximum Delay First Up 3 s + 0.5 ms per user registered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB5S7B2L2
- Zoro # G010063108
- Country of Origin France
- Category Specialty Switches
Dimensions
Mounting Diameter | 22 mm |
Description
This biometric switch allows control of authorization to access areas, machine commands and functions without the use of easy-to-lose keys. It has a high detection reliability with minimal false positive detections. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D External Operator, HD, HG, JD, JG Breakrs (S29340)
- ASTRO PNEUMATIC RIVETER-AIR3/32"1/8"5/32"3/16"&1/4 (AOPR14)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 4 Pos, Keyd (9001KS88K14)
- NVENT HOFFMAN VersaRack Hardware Kit, Black, Mild Steel (EVKIT)
- SCHNEIDER ELECTRIC Circuit breaker accessory, PowerPacT L, handle, rotary, door mounted, black (S32598)
- SCHNEIDER ELECTRIC Extended rotary handle kit, TeSys Deca, IP54, black handle, with trip indication, for GV3L-GV3P (GV3APN01)
- SCHNEIDER ELECTRIC Kelts-470 Spdt Damper End Switch (KELTS-470)
- CONTROL CONCEPTS 1/2IN 125/250/480V-AC SPEED SWITCH (AL-8122-5-B)
- THERMO RAMSEY PRO-LINE MISALIGNMENT 250V-AC OTHER SWITCH (142199-PROL)
- HONEYWELL R24Ed5007 Heat Sequencer With (R24ED5007)
- SPRINGER CONTROLS CO Springer Controls/MERZ W151/3-I2-DA, 20A, 3-POLE, Encl. Reversing Switch, Maintained Lockable Handle (W151/3-I2-DA)
- Schneider Electric Switches