Shop All Overload Relays
Schneider Electric
Bimetallic Overload Relay 600V 6A Iec
Mfr # LR3D10
Zoro # G0569935
product price: $65.49
/ea
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 45 mm
- Height 66 mm
- Depth 70 mm
- Standards EN/IEC 60947-4-1 || EN/IEC 60947-5-1 || UL 60947-4-1 || UL 60947-5-1 || CSA C22.2 No 60947-4-1 || CSA C22.2 No 60947-5-1 || GB/T 14048.4 || GB/T 14048.5 || EN 50495
- Product Certifications IEC || UL || CSA || CCC || EAC || BV || RINA || DNV-GL || LROS (Lloyds register of shipping) || ATEX INERIS || UKCA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LR3D10
- Zoro # G0569935
- UPC # 785901206866
- Country of Origin France
- Category Overload Relays
Dimensions
Width | 45 mm |
Height | 66 mm |
Depth | 70 mm |
Description
Bimetallic Overload Relay 600V 6A Iec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 16 in W, 6 in D, NEMA 3R, Hinged (A20R166HCR)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 5A, 250V AC, 50A at 250V AC (BP/GDC-5A)
- EATON Cutler-Hammer Contact Block, 1NO/1NC, 30mm (10250T1)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (8501RS43V20)
- SCHNEIDER ELECTRIC Alternating Relay 48050/60 (CA2SKE20T7)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 24A Iec (LR3D22)
- SCHNEIDER ELECTRIC Ovrload Relay, 17 to 24A, 3P, Class 20,690V (LR3D22L)
- SCHNEIDER ELECTRIC Ovrload Relay, 37 to 50A, Class 10, 3P, 690V (LRD3357)
- SCHNEIDER ELECTRIC Overload Relay, 1.60 to 2.50A, 3P, Class 10 (LRD07)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA3KN31BD3)
- ABB TF42-16, THERMAL O/L RELAY, 13.0-16.0A (TF42-16)
- Schneider Electric Motor Controls