Shop All Overload Relays
Schneider Electric
Bimetallic Overload Relay 600V 24A Iec
Mfr # LR3D22
Zoro # G0569908
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With - Contactors and Starters Mfr. Series LUA1C Contactors
- Overload Relay Current Range 16 to 24A
- Width 45 mm
- Trip Class - Overload 10A
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # LR3D22
- Zoro # G0569908
- UPC # 785901206903
- Country of Origin France
- Category Overload Relays
Dimensions
Width | 45 mm |
Height | 66 mm |
Depth | 70 mm |
Body Depth - Relay | 2.78 in |
Body Width - Relay | 1.76 in |
Body Height - Relay | 2.56 in |
Overall Height - Relay | 2.6 in |
Overall Height | 2.6 in |
Body Depth | 2.76 in |
Body Height | 2.6 in |
Body Width | 1.77 in |
Description
IEC Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 24 A, Minimum Overload Relay Current Setting 16 A, Trip Class 10A, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Terminal Connection Type Screw Clamp Terminals, Compatible with Series TeSys Deca, Relay Style IEC, Overload Protection Type Thermal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 1, Screw On (SC060806NK)
- EATON ShortHandleSelectorSwitch, Blk, 2Pos, 22mm (M22-WLKV-Y)
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 6 Connections, On/Off/On, 1 1/2 hp, 10A @ 250V AC, 20A @ 125V AC (2GM721-D-4B-B)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 30A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL530RS1W)
- SCHNEIDER ELECTRIC TeSys Deca thermal overload relays, 23...32A, class 20 (LR3D3553)
- SCHNEIDER ELECTRIC Overload Relay, 0.23 to 0.36A, Class 10, 3P (LR2K0303)
- SCHNEIDER ELECTRIC Ovrload Rely, 2.50 to 4A, 3P, Class 20,690V (LRD08L)
- SCHNEIDER ELECTRIC TeSys Deca thermal overload relays, 37...50A, class 20 (LR3D3557)
- SCHNEIDER ELECTRIC Overload Relay, 23 to 32A, Class 10, 3P (LRD332)
- SCHNEIDER ELECTRIC Ovrload Rely, 5.50 to 8A, 3P, Class 20,690V (LRD12L)
- SCHNEIDER ELECTRIC Overload Relay, 25 to 40A, Class 10, 3P (LR3D340)
- Schneider Electric Motor Controls