Shop All Overload Relays
Schneider Electric
Bimetallic Overload Relay 600V 17A Iec
Mfr # LR3D06
Zoro # G0569865
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 45 mm
- Height 66 mm
- Depth 70 mm
- Standards EN/IEC 60947-4-1 || EN/IEC 60947-5-1 || UL 60947-4-1 || UL 60947-5-1 || CSA C22.2 No 60947-4-1 || CSA C22.2 No 60947-5-1 || GB/T 14048.4 || GB/T 14048.5 || EN 50495
- Relay Application motor protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LR3D06
- Zoro # G0569865
- UPC # 785901206835
- Country of Origin France
- Category Overload Relays
Dimensions
Width | 45 mm |
Height | 66 mm |
Depth | 70 mm |
Description
Bimetallic Overload Relay 600V 17A Iec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Outlet Strip, 6, 3 ft., 5-15R (52NY41)
- MULBERRY Cover plate: Switches/push buttons/dimmers/venetian blind SWITCH GUARD (40460)
- GROTE 16-14 AWG Heat Shrink Ring Terminal #10 Stud PK (83-2410)
- HUBBELL WIRING DEVICE-KELLEMS Y Adapte, Marine, 50A, 125/250V (YQ230)
- SCHNEIDER ELECTRIC NEMA Overload Relay, 19 to 27A, 3P (9065SEO5)
- SCHNEIDER ELECTRIC Overload Relay, 0.23 to 0.36A, Class 10, 3P (LR2K0303)
- SCHNEIDER ELECTRIC Alternating Relay 48050/60 (CA2SKE20T7)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA3KN40GD)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 10A Iec (LR3D14)
- SCHNEIDER ELECTRIC Ovrload Rely, 7 to 10A, 3P, Class 20,690VAC (LR3D14L)
- SCHNEIDER ELECTRIC Bimetallic O/L Relay Remote Stop/Reset (LAD703F)
- Schneider Electric Overload Relays