Shop All Overload Relays
Schneider Electric
Bimetallic Overload Relay 600V 16A Iec
Mfr # LR3D16
Zoro # G0569880
product price: $64.69
/ea
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 45 mm
- Height 66 mm
- Depth 70 mm
- Standards EN/IEC 60947-4-1 || EN/IEC 60947-5-1 || UL 60947-4-1 || UL 60947-5-1 || CSA C22.2 No 60947-4-1 || CSA C22.2 No 60947-5-1 || GB/T 14048.4 || GB/T 14048.5 || EN 50495
- Control Type Red push-button stop || Blue push-button reset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LR3D16
- Zoro # G0569880
- UPC # 785901206897
- Country of Origin France
- Category Overload Relays
Dimensions
Width | 45 mm |
Height | 66 mm |
Depth | 70 mm |
Description
Bimetallic Overload Relay 600V 16A Iec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LINE Floor Cable Cover, 1 Channel, 6 ft. (US/FC68B)
- DAYTON Pendant Station, 1NO/1NC, Momentary (20C808)
- TELEMECANIQUE SENSORS Ultrasonic sensor cylindrical M12-Sn 0 (XX512A2PAM8)
- SCHNEIDER ELECTRIC Pilot Light, LED, Green, 120V, Fresnel Lens (9001KP38LGG31)
- SCHNEIDER ELECTRIC Ovrload Rely, 8 to 11.5A, Class 10, NEMA 10 (LR2K0316)
- SCHNEIDER ELECTRIC Ovrload Rely, 0.63 to 1A, 3P, Class 20,690V (LRD05L)
- SCHNEIDER ELECTRIC Ovrload Rely, 2.50 to 4A, 3P, Class 20,690V (LRD08L)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA2KN22L7)
- SCHNEIDER ELECTRIC Ovrload Relay, 30 to 40A, 3P, Class 20,690V (LR2D3555)
- SCHNEIDER ELECTRIC Overload Relay, 1.60 to 2.50A, 3P, Class 10 (LRD07)
- GE Ovrload Rely for NEMA 300-Line Cntactrs (CR324C360F)
- Schneider Electric Overload Relays