Shop All Overload Relays
Schneider Electric
Bimetallic Overload Relay 575Vac 50A Iec
Mfr # LR2D3557
Zoro # G0569829
original price:
$128.75
13% off
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 75 mm
- Height 100 mm
- Depth 121 mm
- Standards EN/IEC 60947-4-1 || EN/IEC 60947-5-1 || UL 60947-4-1 || UL 60947-5-1 || CSA C22.2 No 60947-4-1 || CSA C22.2 No 60947-5-1
- Ambient Air Temperature For Storage -60-70°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # LR2D3557
- Zoro # G0569829
- UPC # 785901258490
- Country of Origin France
- Category Overload Relays
Dimensions
Width | 75 mm |
Height | 100 mm |
Depth | 121 mm |
Description
Bimetallic Overload Relay 575Vac 50A Iec
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE Heavy Duty Strap, Black, 1"x16", PK10 (NW-16-G10-BK)
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60308R)
- RHEEM Ap15330-1 120V-24V Transformer (AP15330-1)
- SIEMENS Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 200 A, NEMA 1 (GNF324)
- SCHNEIDER ELECTRIC Ovrload Relay, 23 to 32A, Class 10, 3P, 690V (LRD3353)
- SCHNEIDER ELECTRIC Overload Relay, 0.10 to 0.16A, 3P, Class 10 (LRD01)
- SCHNEIDER ELECTRIC Overload Relay, 25 to 40A, Class 10, 3P (LR3D340)
- SCHNEIDER ELECTRIC Ovrload Relay, 16 to 24A, 3P, Class 10,690V (LRD22)
- SCHNEIDER ELECTRIC Overload Relay, 23 to 32A, Class 10,600VAC (LR3D332)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 10A Iec (LR3D14)
- ALLEN BRADLEY 0.32-1A AMP OVERLOAD RELAY (193-EA1CB)
- Schneider Electric Overload Relays