Shop All Overload Relays
Schneider Electric
Bimetallic O/L Relay Remote Stop/Reset
Mfr # LAD703F
Zoro # G0569795
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory / Separate Part Category electrical accessory
- [Uc] Control Circuit Voltage 110 V AC 50/60 Hz || 110 V DC
- Device Short Name LAD
- Product Or Component Type electrical remote stop
- Inrush Power In W 0-100 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LAD703F
- Zoro # G0569795
- UPC # 785901217954
- Country of Origin France
- Category Overload Relays
Details
Item | Bimetallic O/L Relay Remote Stop/Reset |
Accessory / Separate Part Category | electrical accessory |
[Uc] Control Circuit Voltage | 110 V AC 50/60 Hz || 110 V DC |
Device Short Name | LAD |
Product Or Component Type | electrical remote stop |
Inrush Power In W | 0-100 W |
Range | TeSys |
Maximum Inrush Power In Va | 100 VA |
Product Compatibility | LR3D01 to D35 || LR3D313 to LR3D365 || LRD01 to 35 || LRD313 to LRD365 || LR9G |
Description
Bimetallic O/L Relay Remote Stop/Reset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C999)
- TRUMETER Hour Meter, AC Quartz, Polymer, Flush (722-0002)
- SOUTHWIRE Device Ring, Ring Accessory, 1 Gang, Steel (AMR158)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 1-1/4 (EYF-125)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA2KN22F7)
- SCHNEIDER ELECTRIC Ovrload Relay, 30 to 38A, 3P, Class 10,690V (LRD35)
- SCHNEIDER ELECTRIC Lr9D Electronic Olr, 6.4-32A, 600VAC (LR9D32)
- SCHNEIDER ELECTRIC Ovrload Relay, 4 to 6A, 3P, Class 20,690VAV (LR3D10L)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA2KN31F7)
- SCHNEIDER ELECTRIC TeSys Deca thermal overload relays , 63...80A - class 20 (LR2D3563)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 575Vac 14A Iec (LR2K0321)
- Schneider Electric Overload Relays