Shop All Overload Relays
Schneider Electric
Bimetallic O/L Relay 600V 32A Iec
Mfr # LR3D32
Zoro # G0569941
product price: $76.15
/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 45 mm
- Height 66 mm
- Depth 70 mm
- Standards EN/IEC 60947-4-1 || EN/IEC 60947-5-1 || UL 60947-4-1 || UL 60947-5-1 || CSA C22.2 No 60947-4-1 || CSA C22.2 No 60947-5-1 || GB/T 14048.4 || GB/T 14048.5 || EN 50495
- Climatic Withstand IACS E10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LR3D32
- Zoro # G0569941
- UPC # 785901234425
- Country of Origin France
- Category Overload Relays
Dimensions
Width | 45 mm |
Height | 66 mm |
Depth | 70 mm |
Description
Bimetallic O/L Relay 600V 32A Iec
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Cable Zip Ties 8" Inch Long - UV Resistant Nylon - 40 Lbs Tensile Strength - 1000 pc Pack (CT243)
- ECLIPSE TOOLS Wire Ferrule, Blue, 14 AWG, 12mm, PK500 (701-034)
- HAMMOND Hole Plug, 2 in. Conduit, Steel/Gray (HP200)
- DRYCONN Medium Waterproof Wire Connector, PK500 (62250)
- SCHNEIDER ELECTRIC TeSys Deca thermal overload relays, 23...32A, class 20 (LR3D3553)
- SCHNEIDER ELECTRIC Overload Relay, 1.60 to 2.50A, 3P, Class 10 (LRD07)
- SCHNEIDER ELECTRIC Overload Relay, 0.23 to 0.36A, Class 10, 3P (LR2K0303)
- SCHNEIDER ELECTRIC Ovrload Relay, 48 to 65A, Class 10, 3P, 690V (LRD3359)
- SCHNEIDER ELECTRIC Lr9D Electronic Olr, 6.4-32A, 600VAC (LR9D32)
- SCHNEIDER ELECTRIC Ovrload Rely, 0.63 to 1A, 3P, Class 20,690V (LRD05L)
- SIEMENS Overload Relay, Use w/ Mfr. Series 3RT203 (3RU21364HB0)
- Schneider Electric Motor Controls