Shop All Push Button Accessories
Schneider Electric
Bellow seal, Harmony XB4, silicone, yellow, for emergency stop to switching off function, for harsh environments
Mfr # ZBZ58
Zoro # G400905117
product price: $12.06
/ea
Sold in multiples of 2 for $24.12
$24.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material EPDM
- Accessory / Separate Part Category protection accessory
- Ip Degree Of Protection IP69K
- Environmental Characteristic humidity resistant || high pressure cleaner || dustproof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBZ58
- Zoro # G400905117
- Country of Origin France
- Category Push Button Accessories
Details
Item | Yellow bellow for 040 060 mushroom head |
Color | Yellow |
Material | EPDM |
Accessory / Separate Part Category | protection accessory |
Ip Degree Of Protection | IP69K |
Environmental Characteristic | humidity resistant || high pressure cleaner || dustproof |
Accessory / Separate Part Destination | emergency stop push-button || for standard head |
Range Compatibility | Harmony XB4 || Harmony XB5 |
Product Or Component Type | bellow |
Description
This Harmony ZB, yellow silicone boot has a round shape. It is compatible with Harmony XB4 and XB5 mushroom head push button. This silicone boot is ideal to complement an emergency stop control unit and adapt it to stright hygiene and cleaning requirement of stringent industries. Its clear color allows users to identify it visually at a distance. It is perfectly formed-fit with Harmony mushroom head push buttons and is humidity resistant, dust resistant, water resistant and high pressure resistant thanks to its IP69K, making it ideal for operation in harsh environments. The clear boot prevents growth of bacteria in joints and gaps, this makes it ideal for high hygiene environments.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .30-43 (7304-002R)
- DAYTON Time Delay Rlay, 12 to 240VAC/DC, 12A, SPDT (1EJN7)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 60A, 250V AC, Non-Indicating (FRN-R-60)
- SPER SCIENTIFIC Count Up/Count Down Timer - 100 Hrs. (810026R)
- SCHNEIDER ELECTRIC Pilot Light Lens, 22mm, Red (ZBV0143)
- SCHNEIDER ELECTRIC Push Button Cap, Illuminated, 30mm, Amber (9001A7)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 3.63 in. H (9001KYG1)
- SCHNEIDER ELECTRIC Head for pilot light, Harmony XB5, antimicrobial, plastic, green, 30mm, universal LED, plain lens (ZB5FV033)
- SCHNEIDER ELECTRIC Antimicrobial plain cap, Harmony XB5, Harmony XB4, red, for flush mounted push button (ZBAF4)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 250V (ZB4BV6)
- EATON Cutler-Hammer Contact Block, 1NC, 30mm (10250T51)
- Schneider Electric Push Buttons & Indicators