Shop All Push Button Enclosures
Schneider Electric
Bellow seal, Harmony XB4, silicone, black, for harsh environments
Mfr # ZBZ28
Zoro # G5957005
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Color Black
- Accessory / Separate Part Destination emergency stop push-button, for standard head
- Range Compatibility Harmony XB4, Harmony XB5
- Environmental Characteristic high pressure cleaner, dustproof, humidity resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBZ28
- Zoro # G5957005
- Country of Origin France
- Category Push Button Enclosures
Details
Item | Black Bellows Seal For 22MM Mushroom But |
Material | EPDM |
Color | Black |
Accessory / Separate Part Destination | emergency stop push-button, for standard head |
Range Compatibility | Harmony XB4, Harmony XB5 |
Environmental Characteristic | high pressure cleaner, dustproof, humidity resistant |
Product or Component Type | bellow |
Ip Degree of Protection | IP69K |
Product Or Component Type | bellow |
Ip Degree Of Protection | IP69K |
Accessory / Separate Part Category | protection accessory |
Description
This Harmony ZB, black silicone boot has a round shape. It is compatible with Harmony XB4 and XB5 mushroom head push button. This silicone boot is ideal to complement an emergency stop control unit and adapt it to stright hygiene and cleaning requirement of stringent industries. Its clear color allows users to identify it visually at a distance. It is perfectly formed-fit with Harmony mushroom head push buttons and is humidity resistant, dust resistant, water resistant and high pressure resistant thanks to its IP69K, making it ideal for operation in harsh environments. The clear boot prevents growth of bacteria in joints and gaps, this makes it ideal for high hygiene environments.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Locking Plug 2P 3W 125VAC BK (HBL23035B)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 25A, 250V AC (OT25)
- TRIPP LITE Outlet Strip, 15A, 12 Outlet, 15 ft, Gray (PS3612)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 350A, 600V AC, Non-Indicating (JTD350)
- SCHNEIDER ELECTRIC ContrlStationEnclosur, 22mm, 3Hole, Plastic (XALK03H7)
- SCHNEIDER ELECTRIC Pendant Enclosure, 30mm, 4 Holes (9001SKYP4)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 4 Holes, Metal (XAPG49504)
- SCHNEIDER ELECTRIC Pendant Station Protective Guard Xac (XACA982)
- SCHNEIDER ELECTRIC Pendant Enclosure, 4 Holes, Yellow (XACA0432891405)
- SCHNEIDER ELECTRIC Pendant Enclosure, 30mm, 10 Holes (9001SKYP10)
- NVENT HOFFMAN Pushbutton Enclosure, 9.50 in. H, Steel (E6PBX)
- Schneider Electric Push Button Enclosures