Shop All Programmable Controller Accessories
Schneider Electric
Battery Unit, For Mfr. No. HMIGTO
Mfr # HMIZGBAT
Zoro # G3979205
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HMIGTO
- Features 18 Months Warranty, China RoHS Regulation, EU RoHS Directive, Mercury Free, REACh Free of SVHC, REACh Regulation, RoHS Exemption Information
- Product Compatibility HMIGTO
- Accessory / Separate Part Category separate parts
- Accessory / Separate Part Designation battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # HMIZGBAT
- Zoro # G3979205
- UPC # 785901938637
- Country of Origin Japan
- Category Programmable Controller Accessories
Details
Item | Battery Unit |
For Use With | HMIGTO |
Features | 18 Months Warranty, China RoHS Regulation, EU RoHS Directive, Mercury Free, REACh Free of SVHC, REACh Regulation, RoHS Exemption Information |
Product Compatibility | HMIGTO |
Accessory / Separate Part Category | separate parts |
Accessory / Separate Part Designation | battery |
Product Specific Application | for internal RAM memory backup |
Accessory / Separate Part Type | battery |
Description
Battery Unit, For Use With HMIGTO, Features 18 Months Warranty, China RoHS Regulation, EU RoHS Directive, Mercury Free, REACh Free of SVHC, REACh Regulation, RoHS Exemption Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Under Cabinet Distribution Box, Stainless Steel (RU170W)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1-1/2 to 1In (RB150-100A)
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 24V DC, 5 Pins (RSL1PRBU)
- HARTING Han Q5/0 Insert Female Quick L, PK 10 (09120052734)
- SCHNEIDER ELECTRIC Programmable Cable, For Controller M171 (TM171ADMI)
- SCHNEIDER ELECTRIC Connection Cable RS232, For Logic Relays (SR2CBL01)
- SCHNEIDER ELECTRIC Ext Module, TM3, 16 inputs, Terminal Block (TM3DI16)
- SCHNEIDER ELECTRIC RS485 shielded cable to build safety islands with safe com. modules - 25 m (TSXSCMCN025)
- SCHNEIDER ELECTRIC Backplane, Modicon X80, 8 slots, panel, mounitng plate or DIN rail mounting (BMXXBP0800)
- SCHNEIDER ELECTRIC Extension Module, 100-240VAC, For SR3B (SR3XT101FU)
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT606)
- Schneider Electric Programmable Logic Controls (PLC)