Shop All Pre-wired Enclosed Relays
Schneider Electric
Base station, Harmony pocket remote, 5 relays output, pre-wired, 1.5m cable, 12...24V DC
Mfr # ZARB05WSP
Zoro # G510190441
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 117 mm
- Standards CE
- Width 120 mm
- Material ABS + PC
- Depth 51 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZARB05WSP
- Zoro # G510190441
- Country of Origin China
- Category Pre-wired Enclosed Relays
Dimensions
Height | 117 mm |
Width | 120 mm |
Depth | 51 mm |
Description
This green base station (Receiver) is designed as receiver for wireless remote control system It has 5 relay outputs with 2 safety relays and has wired connection cable gland It is impact resistant (strength), dust resistant (strength), water resistant (strength), corrosion resistant (strength), and vibration resistant (strength) thanks to its IP66, making it ideal for operation in harsh (heavy) environments
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 3" x 2" x 1' (6-Pack) (F3X2LG6)
- EATON Photoelectric Sensor, Rectangl, Reflective (1451E-6543)
- CANTEX Male Adapter, 1-1/4 In Conduit, PVC (5140106)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SCHNEIDER ELECTRIC 12-24V AC/DC ScrewSlim Interface Relay (RSLZVA1)
- FUNCTIONAL DEVICES-RIB Enclosed Time Delay Relay, 20A, SPDT (RIBD01BDC)
- FUNCTIONAL DEVICES-RIB BACnet Network Dual I/O Relay, 24-120Vac (RIBTW2401B-BC)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIBL1C-DC-RD)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Rlay, 10A, (3)SPST, SPDT (RIBL4C)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPST, Polarized (RIB12S-FA)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIBU1C-RD)
- Schneider Electric Electrical Relays