Shop All Tower Lights
Schneider Electric
Base and Cover, Stackable
Mfr # XVBC21
Zoro # G1349494
product price: $68.15
/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 70mm Tower Lights
- Color Black
- Includes Cover
- Height 2 3/4 in
- Mounting Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XVBC21
- Zoro # G1349494
- UPC # 785901845027
- Country of Origin Indonesia
- Category Tower Lights
Dimensions
Height | 2 3/4 in |
Details
Item | Base Unit |
For Use With | 70mm Tower Lights |
Color | Black |
Includes | Cover |
Mounting | Base |
Description
Tower Light Mounting Style Base, Body Color Black, For Use With 70mm Tower Lights, Height 2 3/4 in, Includes Cover, Base Unit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY CORDED SILICONE EAR PLUGS w/CASE (SA6112)
- SIGNMISSION OSHA Sign, Kerosene No Smoking Or Open Flames Bilingual, 10in X 7in Alum, 7" W, 10" L, Spanish (OS-DS-A-710-VS-1404)
- WHEELOCK Horn Strobe, 12/24VDC, Red, 5-15/64in H, 8CD (CN121083)
- CONDOR Faceshield Visor, Polycarb, Clr, 8x15-1/2in (4EZC7)
- SCHNEIDER ELECTRIC Tower Light, 60mm, Steady, 0.08A, Red, Org, Gr (XVC6B3K)
- SCHNEIDER ELECTRIC Tower Light Module Flashing, Red, LED (XVUC44)
- SCHNEIDER ELECTRIC Tower Light, LED, Blue, Polycarbonate, IP65 (XVUC26)
- SCHNEIDER ELECTRIC Steady LED Lamp, Yellow, 24VAC/DC (DL1BDB8)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Green, Base Mount (XVC6M35SK)
- SCHNEIDER ELECTRIC Modular tower light, Harmony XVU, illuminated LED units, yellow, 60mm, steady, IP65, 24V AC DC (XVUC28)
- SCHNEIDER ELECTRIC Base, 70mm, Length 4.72 In (XVBZ02)
- Schneider Electric Safety Alarms and Warnings