Shop All Cooling Equipment Relays
Schneider Electric
Ball Valve, 1/2", 2-Way, 2.6 gpm
Mfr # VB-2213-500-9-4
Zoro # G2087272
original price:
$154.13
7% off
new price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Linkage
- Fits Brand Schneider Electric
- For Use With Mfr. Model Number VA-2213-536-9-4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # VB-2213-500-9-4
- Zoro # G2087272
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Ball Valve, 1/2", 2-Way, 2.6 gpm |
Includes | Linkage |
Fits Brand | Schneider Electric |
For Use With Mfr. Model Number | VA-2213-536-9-4 |
Description
Ball Valve, 1/2 In., 2-Way, 2.6 gpm, For Use With Mfr. Model Number VA-2213-536-9-4, Fits Brand Schneider Electric, Includes Linkage
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORNADO Polyethylene Hose w/Cuffs Black, 2 x 120 (90312)
- WILLIAMS COMFORT PRODUCTS Counterflow Top-Vent, LP, 65k BTU (6508631)
- DURAVENT 3" B Vent Flash Fitting (3GVF)
- VENCO Mobile Drum Fan 36" Non-Oscillating (VMAC-36-DD-MTC)
- SCHNEIDER ELECTRIC Electric Actuator, 208V, Normally Open (AG23D020)
- SCHNEIDER ELECTRIC Temperature Control, Strap-On Changeover (TC-2974)
- SCHNEIDER ELECTRIC Electric Actuator, 24V, 2 to 10VDC (MS51-7103-100)
- SCHNEIDER ELECTRIC Electric Actuator, 120V, 2-Position (MA-5210)
- SCHNEIDER ELECTRIC Valve, 2", Mixing, 41 gpm (VB-7313-0-4-11)
- SCHNEIDER ELECTRIC Thermostat, Day/Night, 50 deg. to 85 deg.F (2214-121)
- LENNOX Time Delay Relay, Le25G43 (25G43)
- Schneider Electric Cooling Equipment Relays