Shop All Programmable Controller Accessories
Schneider Electric
Backplane, Modicon X80 automation platform, 4 slots, panel, plate or DIN rail mounting
Mfr # BMXXBP0400
Zoro # G900422886
product price: $114.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$114.99
Free 30-Day Returns
Key Features
- Depth 19 mm
- Width 242.4 mm
- Height 103.7 mm
- Standards EN/IEC 61131-2, EN/IEC 61010-2-201, UL 61010-2-201, CSA C22.2 No 61010-2-201, IACS E10, EN/IEC 61000-6-5, interface type 1 and type 2, EN/IEC 61850-3, location G
- Fixing Mode by 4 screws 4.32-6.35 mm panel || by 4 M6 screws plate || by clips 35 mm symmetrical DIN rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # BMXXBP0400
- Zoro # G900422886
- Country of Origin France
- Category Programmable Controller Accessories
Dimensions
Depth | 19 mm |
Width | 242.4 mm |
Height | 103.7 mm |
Details
Item | Rack M340 - 4 slots - panel,plate or DI |
Standards | EN/IEC 61131-2, EN/IEC 61010-2-201, UL 61010-2-201, CSA C22.2 No 61010-2-201, IACS E10, EN/IEC 61000-6-5, interface type 1 and type 2, EN/IEC 61850-3, location G |
Fixing Mode | by 4 screws 4.32-6.35 mm panel || by 4 M6 screws plate || by clips 35 mm symmetrical DIN rail |
Ip Degree Of Protection | IP20 |
Ambient Air Temperature For Operation | 0-60°C |
Protective Treatment | TC |
Accessory / Separate Part Type | rack |
Relative Humidity | 10-95 % without condensation |
Number of slots | 4 bus X |
Product Compatibility | BMXP34 processor || BMXCPS power supply || I/O module || specific application module |
Power Consumption In W | 1 W |
Electrical Connection | 1 connector (XBE) expansion module |
Range of Product | Modicon X80 |
Product or Component Type | backplane |
Description
This 4 slots X-bus rack is part of the Modicon X80 modules. Number of slots comprises processor, I/O, communication and application-specific modules (excluding power supply module). It can be mounted on DIN rail and its weight is 0.630kg.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7A17247)
- INSULTAB Shrink Tubing, 3.0in ID, Black, 5ft (HS-105 3" Blk 5)
- ERICSON Single Flip Lid Female Receptacle W/Fs C (2715FS12)
- ROBOREELS Pendant Cable Reel, PP Housing Material (F-30-0310-CCN)
- SCHNEIDER ELECTRIC Connection Cable RS232, For Logic Relays (SR2CBL01)
- SCHNEIDER ELECTRIC PC box IP66 IK08 RAL7035 Int.H150W105D80 Ext.H164W121D87 opaque PC cover H20 (NSYTBP16128)
- SCHNEIDER ELECTRIC Input/Output Module, 3.4" H, 100-240VAC/DC (TM171EO14R)
- SCHNEIDER ELECTRIC Screen Protective Film, 10.4 in. Sheet (HMIZG65)
- SCHNEIDER ELECTRIC Preformed cordset, Modicon M340, 40 way terminal, 2 x HE10 connector, 1m (BMXFCC103)
- SCHNEIDER ELECTRIC Programmable Cable, For Controller M171 (TM171ADMI)
- DOMINO L002119 Rf Modulator Power Supply Module Assembly Other Plc and Dcs Module (DDC1)
- Schneider Electric Programmable Logic Controls (PLC)