Shop All Auxiliary Contacts
Schneider Electric
Auxillary Contact, 6A, 1NC, 1NO
Mfr # GVAN11
Zoro # G1883962
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of NO Aux. Contacts 1
- Number of NC Aux. Contacts 1
- Amps 6 A
- Mounting Side
- For Use With GV2; GV3P Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # GVAN11
- Zoro # G1883962
- UPC # 785901212430
- Country of Origin Czechia
- Category Auxiliary Contacts
Dimensions
Width | 9.3 mm |
Height | 89 mm |
Depth | 66 mm |
Description
TeSys Deca Manual Starter and Protector, auxiliary contact block, 1 NO and 1 NC, side mount, screw clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Switch body, TeSys Control, 3 poles, 20A (V01)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (LY4-DC24)
- COXREELS 50 ft. 16/3 Retractable Cord Reel 13.0 Amps 1 Outlets 120VAC Voltage (EZ-PC13-5016-A)
- ZORO SELECT Pin and Sleeve Receptacle, Blue, 10 HP (BRY5100R9W)
- SCHNEIDER ELECTRIC IEC Contact Block, 10A, 4NO (LA1KN40)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LAD8N20)
- SCHNEIDER ELECTRIC Contactor+Relay Aux Contact 575Vac 10A (LA1KN02)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN22)
- SCHNEIDER ELECTRIC Auxiliary contact block, Side, 500V AC (LAG8N203)
- SCHNEIDER ELECTRIC IEC Contact Block, 10A, 2NO (LA1KN20)
- SCHNEIDER ELECTRIC Auxillary Contact, 6A, 2NO (GVAN20)
- Schneider Electric Contactors & Contacts