Shop All Auxiliary Contacts
Schneider Electric
Auxillary Contact, 2.5A, 1NC, 1NO
Mfr # GVAE11
Zoro # G3341204
product price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of NO Aux. Contacts 1
- Number of NC Aux. Contacts 1
- Amps 2.5 A
- Mounting Front
- For Use With GV2; GV3P Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # GVAE11
- Zoro # G3341204
- UPC # 785901343431
- Country of Origin Czechia
- Category Auxiliary Contacts
Dimensions
Depth | 29 mm |
Width | 45 mm |
Height | 11 mm |
Details
Item | Auxiliary Contact |
Number of NO Aux. Contacts | 1 |
Number of NC Aux. Contacts | 1 |
Amps | 2.5 A |
Mounting | Front |
For Use With | GV2; GV3P Series |
Number of Contacts | 2 |
Voltage | 24 to 240V AC, 24 to 60V DC |
Features | Mercury Free, Toxic Heavy Metal Free |
VA Rating | 120 VA at 110/120V AC, 120 VA at 230/240V AC, 48 VA at 24V AC, 60 VA at 48V AC |
Standards | UKCA |
Maximum Voltage Rating | 240V AC, 60V DC |
Current AC | 2.5 A |
Number of Normally Open Contacts | 1 |
Terminal Connection Type | Screw Clamp Terminals |
Compatible with Series | TeSys, TeSys Deca |
Number of Normally Closed Contacts | 1 |
Description
TeSys Deca Manual Starter and Protector, auxiliary contact block, 1 NO and 1 NC, top mount, screw clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONDA Air Cleaner (17211-Z07-000)
- SCHNEIDER ELECTRIC Blank legend, Harmony XB4, Harmony XB5, black/red, 8 x 27 mm, for holder 30 x 40 mm, unmarked (ZBY0101)
- NVENT HOFFMAN Butt-Splice Kit, Culus Classified Gray (LBSKG)
- MERSEN UL Class Fuse, RK1 Class, A6K-R Series, Fast-Acting, 80A, 600V AC (A6K80R)
- SCHNEIDER ELECTRIC IEC Contact Block, 10A, 2NO (LA1KN20)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN02)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN40)
- SCHNEIDER ELECTRIC Auxillary Contact, 6A, 1NC, 1NO (GVAN11)
- SCHNEIDER ELECTRIC Harmony complete body/contact, body for push buttons or selector switches, XB6, single contact block with body/fixing collar 2NC faston connector (ZB5AZ1043)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN10)
- SIEMENS Auxiliary Switch, 0NO/1NC, 1 Pole (3RH1921-1CD01)
- Schneider Electric Motor Controls