Shop All Auxiliary Contacts
Schneider Electric
Auxiliary contact block, TeSys Deca, 2NO + 2NC, front mounting, screw clamp terminals, red front face
Mfr # LADN22S
Zoro # G4054772
product price: $62.25
/ea
$62.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of NO Aux. Contacts 2
- Number of NC Aux. Contacts 2
- Amps 10 A
- Mounting Front
- For Use With TeSys D CAD, TeSys D LC1D, TeSys F LC1F, TeSys F CR1F, TeSys Deca CAD, TeSys Deca LC1D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LADN22S
- Zoro # G4054772
- Country of Origin France
- Category Auxiliary Contacts
Dimensions
Height | 48 mm |
Depth | 42 mm |
Width | 44 mm |
Description
LADN20 is a Schneider Electric add-on auxiliary contact block for TeSys D and TeSys F contactors. Front mounting block, it provides 2NO+2NC instantaneous contacts rated up to 10A 690V AC. With a red front face, it is used for safety chain indication. LADN20 is a Schneider Electric add-on auxiliary contact block for TeSys D and TeSys F contactors. It provides 2NO+2NC instantaneous contacts rated up to 10A 690V AC and is used as safety chain indication thanks to its red front face and NC certified mirror contacts. Easy to mount on front by clip-on, it procures high reliability and durability. Available worldwide, it is multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine) and Green Premium compliant (RoHs/Reach). Add-on block with 2NO+2NC mechanically linked auxiliary contacts, with instantaneous operation. Used in safety chain indication thanks to its red front face and NC certified mirror contacts. High electrical durability , several millions of operating cycles in AC-14/AC-15/DC-13 according conditions. Mounting by clip-on on front of all TeSys D and TeSys F contactors.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Electrical Box Cover, 2 Gang, PVC (5133331B)
- SIEMENS Non-Illum Selector Switch, Keyed, 1NO/1NC (52SC6CEA1)
- OMRON Programmable Relay, 12-24VDC (ZEN-20C3DR-D-V2)
- ALLEN TEL Cat 5e Patch Cable, 7 ft, Yellow (AT1507EV-YL)
- SCHNEIDER ELECTRIC IEC Contact Block, 10A, 4NO (LA1KN40)
- SCHNEIDER ELECTRIC Auxiliary contact block, Side, 500V AC (LAG8N203)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN01)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN11)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN10)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN20)
- SCHNEIDER ELECTRIC Contactor+Relay Aux Contact 575Vac 10A (LA1KN04)
- Schneider Electric Motor Controls