Shop All Auxiliary Contacts
Schneider Electric
Auxiliary contact block, Side, 500V AC
Mfr # LAG8N113
Zoro # G910190591
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Side
- Number of Contacts 2
- Terminal Connection Type Screw Clamp Terminals
- Number of Poles 2
- Number of Normally Closed Contacts 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LAG8N113
- Zoro # G910190591
- UPC # 3606481916310
- Country of Origin China
- Category Auxiliary Contacts
Details
Item | Auxiliary contact block |
Mounting | Side |
Number of Contacts | 2 |
Terminal Connection Type | Screw Clamp Terminals |
Number of Poles | 2 |
Number of Normally Closed Contacts | 1 |
IP Rating | IP20 |
Number of Normally Open Contacts | 1 |
Maximum Voltage Rating | 500V AC |
Current AC | 10 A |
Compatible with Series | TeSys Giga |
Description
Auxiliary contact block, Current AC 10 A, Number of Poles 2, Number of Contacts 2, Mounting Side, Number of Normally Open Contacts 1, Maximum Voltage Rating 500V AC, Number of Normally Closed Contacts 1, Terminal Connection Type Screw Clamp Terminals, Compatible with Series TeSys Giga, IP Rating IP20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Rigid T Assembly, Stamped Alum., 3/4" (RLT075)
- KLASS TOOLS 11" x 3 mm White Zip Ties, Cable Ties (100 Zip Ties), 100PK (KLA-CON-ZIP-WHI-1103x100)
- BURNDY Two Hole Lug Compression Connector, 8 AWG, Width: 0.44 in (YA8CL2TC14)
- LEVITON Locking Plug (2411)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN31)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN13)
- SCHNEIDER ELECTRIC IEC Contact Block, 10A, 4NO (LA1KN40)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN22)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN10)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN02)
- SQUARE D Magnetic Coil, 208/240v (9998DA2V09)
- Schneider Electric Contactors & Contacts