Shop All Auxiliary Contacts
Schneider Electric
Auxiliary Contact Block, Front, 690V AC
Mfr # LADN316
Zoro # G710070468
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Front
- Number of Contacts 4
- Number of Poles 4
- Number of Normally Closed Contacts 1
- Number of Normally Open Contacts 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LADN316
- Zoro # G710070468
- UPC # 3389110820898
- Country of Origin France
- Category Auxiliary Contacts
Details
Item | Auxiliary Contact Block |
Mounting | Front |
Number of Contacts | 4 |
Number of Poles | 4 |
Number of Normally Closed Contacts | 1 |
Number of Normally Open Contacts | 3 |
Current AC | 6 A |
IP Rating | IP20 |
Terminal Connection Type | Box Lugs |
Maximum Voltage Rating | 690V AC |
Compatible with Series | TeSys Deca |
Description
Auxiliary Contact Block, Current AC 6 A, Number of Poles 4, Number of Contacts 4, Mounting Front, Number of Normally Open Contacts 3, Maximum Voltage Rating 690V AC, Number of Normally Closed Contacts 1, Terminal Connection Type Box Lugs, Compatible with Series TeSys Deca, IP Rating IP20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Automotive Fuse, ATO Series, 3A, 32V DC (L24-ATO3BP)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-12-X)
- MONOPRICE Surface Mount Box, Cat5e, 1P, White (7090)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- SCHNEIDER ELECTRIC Auxiliary contact block, TeSys Deca, 2NO + 2NC, front mounting, screw clamp terminals, red front face (LADN22S)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN04)
- SCHNEIDER ELECTRIC IEC Contact Block, 10A, 2NC, 2NO (LA1KN22)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN02)
- SCHNEIDER ELECTRIC Auxiliary contact block, Side, 500V AC (LAG8N203)
- SCHNEIDER ELECTRIC Contactor+Relay Aux Contact 575Vac 10A (LA1KN04)
- EATON Frnt Aux Seq A, 4NO, For XT Frame B-C (XTCEXFAC40)
- Schneider Electric Auxiliary Contacts