Shop All Auxiliary Contacts
Schneider Electric
Auxiliary Contact Block, Front, 690V AC
Mfr # LADN113
Zoro # G810070467
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Front
- Number of Contacts 2
- Terminal Connection Type Spring Loaded Terminals
- Maximum Voltage Rating 690V AC
- Current AC 6 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LADN113
- Zoro # G810070467
- UPC # 3389110820997
- Country of Origin France
- Category Auxiliary Contacts
Details
Item | Auxiliary Contact Block |
Mounting | Front |
Number of Contacts | 2 |
Terminal Connection Type | Spring Loaded Terminals |
Maximum Voltage Rating | 690V AC |
Current AC | 6 A |
IP Rating | IP20 |
Number of Poles | 2 |
Number of Normally Closed Contacts | 1 |
Number of Normally Open Contacts | 1 |
Compatible with Series | TeSys Deca |
Description
Auxiliary Contact Block, Current AC 6 A, Number of Poles 2, Number of Contacts 2, Mounting Front, Number of Normally Open Contacts 1, Maximum Voltage Rating 690V AC, Number of Normally Closed Contacts 1, Terminal Connection Type Spring Loaded Terminals, Compatible with Series TeSys Deca, IP Rating IP20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 1.95A (CR123H224A)
- TAYMAC Electrical Box, 283.5 cu in, Outlet Box, 1 Gang, Aluminum (MKG4280SS)
- STA-KON 22-18 AWG Vinyl Pin Terminal PK100 (18RA-47PT)
- MIDWEST ELECTRIC Ground Lug Kit, 100/200A (MGL4)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN40)
- SCHNEIDER ELECTRIC Auxillary Contact (GVAE20)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN13)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN10)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LAD8N20)
- SCHNEIDER ELECTRIC Auxillary Contact, 6A, 2NO (GVAN20)
- SQUARE D Auxiliary Contact, 1 NC (9999D01)
- Schneider Electric Contactors & Contacts