Shop All Auxiliary Contacts
Schneider Electric
Auxiliary Contact Block, Front, 690V AC
Mfr # LADN023
Zoro # G510070491
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Front
- Number of Contacts 2
- Current AC 6 A
- Number of Normally Closed Contacts 2
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LADN023
- Zoro # G510070491
- UPC # 3389110820973
- Country of Origin France
- Category Auxiliary Contacts
Details
Item | Auxiliary Contact Block |
Mounting | Front |
Number of Contacts | 2 |
Current AC | 6 A |
Number of Normally Closed Contacts | 2 |
Number of Poles | 2 |
Maximum Voltage Rating | 690V AC |
Number of Normally Open Contacts | 0 |
IP Rating | IP20 |
Terminal Connection Type | Spring Loaded Terminals |
Compatible with Series | TeSys Deca |
Description
Auxiliary Contact Block, Current AC 6 A, Number of Poles 2, Number of Contacts 2, Mounting Front, Number of Normally Open Contacts 0, Maximum Voltage Rating 690V AC, Number of Normally Closed Contacts 2, Terminal Connection Type Spring Loaded Terminals, Compatible with Series TeSys Deca, IP Rating IP20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 2A, 600V AC, Non-Indicating (KLKR002)
- GE Thermal Unit, 12.00 to 13.50A (CR123C137B)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 3.15A, 250V AC, 35A at 250V AC, 5 PK (GDC-3.15A)
- ZORO SELECT Coupling, Compression, Steel, 1 1/4 In (3LT98)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN22)
- SCHNEIDER ELECTRIC Auxiliary contact block, TeSys Deca, 2NO + 2NC, front mounting, screw clamp terminals, red front face (LADN22S)
- SCHNEIDER ELECTRIC IEC Contact Block, 10A, 1NC, 1NO (LA1KN11)
- SCHNEIDER ELECTRIC Auxillary Contact, 6A, 2NO (GVAN20)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LAD8N11)
- SCHNEIDER ELECTRIC Contactor+Relay Aux Contact 575Vac 10A (LA1KN04)
- NOARK Contactor, Sk Series, 120Vac (SK16.440-120)
- Schneider Electric Motor Controls