Shop All Auxiliary Contacts
Schneider Electric
Auxiliary Contact Block, Front, 125V AC
Mfr # LA1DX20
Zoro # G710070413
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Front
- Number of Contacts 2
- Terminal Connection Type Screw Clamp Terminals
- Number of Poles 2
- Current AC 0.1 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LA1DX20
- Zoro # G710070413
- UPC # 3389110236507
- Country of Origin France
- Category Auxiliary Contacts
Details
Item | Auxiliary Contact Block |
Mounting | Front |
Number of Contacts | 2 |
Terminal Connection Type | Screw Clamp Terminals |
Number of Poles | 2 |
Current AC | 0.1 A |
Maximum Voltage Rating | 125V AC |
IP Rating | IP20 |
Number of Normally Closed Contacts | 0 |
Number of Normally Open Contacts | 2 |
Compatible with Series | TeSys Deca |
Description
Auxiliary Contact Block, Current AC 0.1 A, Number of Poles 2, Number of Contacts 2, Mounting Front, Number of Normally Open Contacts 2, Maximum Voltage Rating 125V AC, Number of Normally Closed Contacts 0, Terminal Connection Type Screw Clamp Terminals, Compatible with Series TeSys Deca, IP Rating IP20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Weatherproof Plates, Number of Gangs: 1-Gang Neoprene, Light Texture Finish, Gray (HBL1785)
- ZORO SELECT Two Hole Lug Compress Connector, 1/0 AWG (24C407)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal 3/8" Stud PK50 (24C844)
- HELI-TUBE 1/2 In. OD X 100FT Black Polyethylene Spiral Wrap (HT 1/2 UR-100)
- SCHNEIDER ELECTRIC Contactor+Relay Aux Contact 575Vac 10A (LA1KN31)
- SCHNEIDER ELECTRIC IEC Contact Block, 10A, 1NC, 1NO (LA1KN11)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN02)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN11)
- SCHNEIDER ELECTRIC Module, Aux Contact, 5A (LUFN20)
- SCHNEIDER ELECTRIC Auxillary Contact, 2.5A, 1NC, 1NO (GVAE11)
- NOARK Contactor, 230VAC, 1No Aux (CU-11-HI-3A1A)
- Schneider Electric Auxiliary Contacts