Shop All Push Button Contact Blocks
Schneider Electric
Auxiliary Contact, 10 A, 690V AC, Gray
Mfr # VLSA10R1E
Zoro # G3203375
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With TeSys VLS Series
- Color Gray
- Max. Voltage 8 kV
- Standards CSA C22.2 No 14, IEC 60947-1, IEC 60947-3, IEC 60947-5, UL 508
- Description/Special Features Mercury Free, REACh Free of SVHC, RoHS Exemption Information, Toxic Heavy Metal Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # VLSA10R1E
- Zoro # G3203375
- UPC # 785901568438
- Country of Origin Italy
- Category Push Button Contact Blocks
Dimensions
Height | 3.07 in |
Depth | 1.82 in |
Width | 0.47 in |
Description
Auxiliary Contact, Color Gray, Compatible with Grainger Part Number 615A62, 615A64, 615A66, 615A67, 615A70, Compatible with Manufacturer Model Number VLS3P016R1, VLS3P025R1, VLS3P032R1, VLS3P040R1, VLS3P063R1, Current Rating 10 A, Depth 1.82 in, For Use With TeSys VLS Series, Height 3.07 in, Includes 1 NO, Maximum Voltage 690V AC, Mounting Mechanism DIN Rail, Product Type Auxiliary Contact Block, Standards CSA C22.2 No 14, IEC 60947-1, IEC 60947-3, IEC 60947-5, UL 508, Width 0.47 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 0.5A, 600V AC, Non-Indicating (CCMR.500)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86532)
- HUBBELL Receptacle, Voice/Data, 5-15R, 125V (RJ650BKTR)
- EATON Push Button operator, 22 mm, Green (M22M-DR-G)
- SCHNEIDER ELECTRIC Contact Block, 1NO Slow Break, 22mm (ZBE1016)
- SCHNEIDER ELECTRIC Terminal Block For Tholr Up38A On 35Mm R (LAD7B10)
- SCHNEIDER ELECTRIC Contact Block, Black, 2NO, 22 mm, ZB4 (ZB4BZ1035)
- SCHNEIDER ELECTRIC Illuminated push button, Harmony XB5, plastic, white flush, 22mm, universal LED, plain lens, 1NO + 1NC, 24V AC DC (XB5AW31B5)
- SCHNEIDER ELECTRIC Annunciator, Harmony XB5, Illuminated buzzer, plastic, red, 22mm, continuous or intermittent tone, 24V AC DC (XB5KS2B4)
- SCHNEIDER ELECTRIC Single contact block, Harmony XB4, silver alloy, spring clamp terminal, 1NO (ZBE1015)
- SCHNEIDER ELECTRIC Contact Block, Momentary, 1NO, 30 mm, 10A @ 600V AV, Screw-clamp Terminal (9001KA2)
- Schneider Electric Switches