Shop All Programmable Controller Accessories
Schneider Electric
Auxiliary Connector, for Universal Box
Mfr # HMIZGAUX
Zoro # G0121403
product price: $43.25
/ea
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Universal Box
- Range Compatibility Harmony GTU
- Accessory / Separate Part Destination Magelis GTU box module
- Product Or Component Type Auxiliary connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # HMIZGAUX
- Zoro # G0121403
- UPC # 785901216537
- Country of Origin China
- Category Programmable Controller Accessories
Details
Item | Connector Set |
For Use With | Universal Box |
Range Compatibility | Harmony GTU |
Accessory / Separate Part Destination | Magelis GTU box module |
Product Or Component Type | Auxiliary connector |
Description
Connector Set, For Use With Universal Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 1.50A, 600V AC, Non-Indicating (FRS-R-1-1/2)
- PANDUIT 16-14 AWG Nylon Ring Terminal 1/4" Stud PK100, Insulation Color: Blue (PNF14-14R-C)
- VINYLGUARD Shrink Tubing, 0.75in ID, Clear, 25ft (30-VG-0750C-G2)
- OMRON 1NC/1NO Magnetically Actuated Safety Interlock Switch (44507-1621)
- SCHNEIDER ELECTRIC Connecting Cable, PC USB to Relay (SR2USB01)
- SCHNEIDER ELECTRIC Scrn Protective Flm, for Display 12in, PK5 (HMIZD66W)
- SCHNEIDER ELECTRIC Ext Module, 16 inputs, 0 outputs, Term Blck (TM3DI16G)
- SCHNEIDER ELECTRIC Expansion Module, 8 inputs, 6 Relay Output (SR3XT141FU)
- SCHNEIDER ELECTRIC Thermal Management Accessory, IP68 (TM1STPTTSN62030)
- SCHNEIDER ELECTRIC Thermal Management Accessory, IP68 (TM1STPTTSN52015)
- EST EDWARDS FIRE ALARM CABINET CONTROL PANEL SIGA-MAB OTHER PLC AND DCS MODULE (IRC-3 63217-2621)
- Schneider Electric Programmable Controller Accessories