Shop All AC Drives
Schneider Electric
ATV320 4kW 400V 3ph without vario
Mfr # ATV320U40N4W
Zoro # G511384603
product price: $2,548.99
/ea
Free Shipping & Returns
$2,548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATV320U40N4W
- Zoro # G511384603
- Country of Origin Indonesia
- Category AC Drives
Details
Item | ATV320 4kW 400V 3ph without vario |
Description
Variable speed drive, Altivar Machine ATV320, 4kW, 380 to 500V, 3 phases, enclosed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Angular Contact Bearing, 40mm, O.D. 90mm (7308 BEGAP)
- FASCO Unit Bearing Motor, 1/150 HP, CW, 115V (UB594)
- TRITAN Single Groove Cast Iron Sheave, 1-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 5.75-in. OD (AK59 X 1)
- ANTI-SEIZE TECHNOLOGY Hi-Temp Food Grade Compound/Lube, 16oz. (41015)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 10 HP, 17A (ATV320U75N4B)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 2 HP, 4.1A (ATV320U15N4B)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/2 HP, 3.3A (ATV320U04M3C)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/4 HP, 1.5A (ATV320U02M3C)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 15 HP, 54A (ATV320D11M3C)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1 HP, 2.3A (ATV320U07N4B)
- SIEMENS Ac Drive 6SE64402UD155AA1 (6SE6440-2UD15-5AA1)
- Schneider Electric AC Drives