Shop All AC Drives
Schneider Electric
ATV320 1, 5kW 400V 3ph with vario IP65
Mfr # ATV320U15N4WS
Zoro # G911384593
product price: $1,620.99
/ea
Free Shipping & Returns
$1,620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ATV320U15N4WS
- Zoro # G911384593
- Country of Origin Indonesia
- Category AC Drives
Details
Item | ATV320 1, 5kW 400V 3ph with vario IP65 |
Description
ATV320 1, 5kW 400V 3ph with vario IP65
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Exhaust Control Valve, 6mm, 1/4 In (ASV310F-02-06S)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04MOR 90 (6801-04-04)
- DYNABRADE Vacuum, Swivel Adaptor, 1" (96572)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (2R15)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3 HP, 11A (ATV320U22M3C)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 20 HP, 33A (ATV320D15N4B)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/2 HP, 3.3A (ATV320U04M3C)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 2 HP, 8A (ATV320U15M3C)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3 HP, 11A (ATV320U22M2C)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 4 HP, 13.7A (ATV320U30M3C)
- ALLEN BRADLEY Ac Drive 25BD037N114 (25B-D037N114)
- Schneider Electric Variable Frequency Drives