Shop All Push Button Accessories
Schneider Electric
Antimicrobial plain cap, Harmony XB5, Harmony XB4, white, for flush mounted push button
Mfr # ZBAF1
Zoro # G7656189
product price: $2.59
/ea
Sold in multiples of 5 for $12.95
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ISO 21702, ISO 22196:2011
- Operator Profile flush
- Accessory / Separate Part Type blank push-button cap
- Cap/Operator or Lens Colour white
- Range Compatibility Harmony XB4, Harmony XAL, Harmony XB5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBAF1
- Zoro # G7656189
- Country of Origin France
- Category Push Button Accessories
Details
Item | White Color Cap |
Standards | ISO 21702, ISO 22196:2011 |
Operator Profile | flush |
Accessory / Separate Part Type | blank push-button cap |
Cap/Operator or Lens Colour | white |
Range Compatibility | Harmony XB4, Harmony XAL, Harmony XB5 |
Product Compatibility | ZB4FA0, ZB5FA0 |
Accessory / Separate Part Destination | push-button head |
Main Group | push-button, selector switch |
Shape of Signaling Unit Head | round |
Product or Component Type | antimicrobial plain cap |
Accessory / Separate Part Category | marking accessory |
Cap/Operator Or Lens Colour | white |
Shape Of Signaling Unit Head | round |
Description
White Color Cap
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Sloped Enclosure, 20 in H, 16 in W, 8 in D, NEMA 3R; 4; 12; 13, Hinged (N412201608CST)
- ABB Circuit Breaker, 9.6A, 3 Pole, 600V AC (B7-30-10-03)
- TEMPCO Bayonet Adapter, 1/8-27 NPT, L 7/8, Slvr (TCAR-1005)
- GARDNER BENDER 8" L Releasable Cable Tie PK 25 (47-108)
- SCHNEIDER ELECTRIC Push button, Harmony XB4, metal, projecting, green, 22mm, spring return, booted, unmarked, 1NO (XB4BP31)
- SCHNEIDER ELECTRIC Push button, Harmony XB4, metal, projecting, red, 22mm, spring return, booted, unmarked, 1NC (XB4BP42)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 10.24 in. H, 304 SS (9001KYSS3)
- SCHNEIDER ELECTRIC Blank Legend Plate, Rectangular (ZBZ33)
- SCHNEIDER ELECTRIC Boot, F/30mm Push Buttons (9001KU2)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 1 Hole, Al (9001KYG1Y)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Clear, Glass (10250TC11N)
- Schneider Electric Push Button Accessories