Shop All Push Button Accessories
Schneider Electric
Antimicrobial plain cap, Harmony XB5, Harmony XB4, red, for flush mounted push button
Mfr # ZBAF4
Zoro # G7656216
product price: $2.59
/ea
Sold in multiples of 5 for $12.95
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ISO 21702, ISO 22196:2011
- Cap/Operator or Lens Colour red
- Product Compatibility ZB4FA0, ZB5FA0
- Accessory / Separate Part Type blank push-button cap
- Operator Profile flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBAF4
- Zoro # G7656216
- Country of Origin France
- Category Push Button Accessories
Details
Item | Red Color Cap |
Standards | ISO 21702, ISO 22196:2011 |
Cap/Operator or Lens Colour | red |
Product Compatibility | ZB4FA0, ZB5FA0 |
Accessory / Separate Part Type | blank push-button cap |
Operator Profile | flush |
Accessory / Separate Part Destination | push-button head |
Shape of Signaling Unit Head | round |
Product or Component Type | antimicrobial plain cap |
Range Compatibility | Harmony XAL, Harmony XB5, Harmony XB4 |
Main Group | selector switch, push-button |
Cap/Operator Or Lens Colour | red |
Shape Of Signaling Unit Head | round |
Accessory / Separate Part Category | marking accessory |
Description
Red Color Cap
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 24 AWG Gauge, 0.0201" Diameter, 250 Feet (24SS316L250)
- POWER FIRST Long Barrel Splice, 3.41 in. L, Yellow (22EZ39)
- SCHNEIDER ELECTRIC Pendant Station Contact 240Vac 3A Xac (XENB1181)
- EATON BUSSMANN Automotive Fuse, ATC Series, 7.5A, 32V DC, Non-Indicating, 5 PK (BP/ATC-7-1/2-RP)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 5.24 in., Metal (9001KYAF1)
- SCHNEIDER ELECTRIC MultiheadedPBBoot, Transparent, Silicone (ZBA709)
- SCHNEIDER ELECTRIC Boot, F/22mm Push Buttons (ZBP0A)
- SCHNEIDER ELECTRIC Programmable Receiver, 1 LED, plastic (ZBRRD)
- SCHNEIDER ELECTRIC Adaptor for self-supporting cable type BBAP, Harmony XAC, protective cable sleeve 8...26mm (XACB961)
- SCHNEIDER ELECTRIC Legend - 30 x 40 mm - white - klaxon (ZB2BY4932)
- SDC Pushbuttons (413MNU)
- Schneider Electric Push Buttons & Indicators