Shop All Push Button Accessories
Schneider Electric
Antimicrobial plain cap, Harmony XB5, Harmony XB4, green, for flush mounted push button
Mfr # ZBAF3
Zoro # G7656146
Sold in multiples of 10 for $25.90
$25.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ISO 21702, ISO 22196:2011
- Accessory / Separate Part Destination push-button head
- Operator Profile flush
- Product or Component Type antimicrobial plain cap
- Range Compatibility Harmony XAL, Harmony XB5, Harmony XB4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZBAF3
- Zoro # G7656146
- Country of Origin France
- Category Push Button Accessories
Details
Item | Green Color Cap |
Standards | ISO 21702, ISO 22196:2011 |
Accessory / Separate Part Destination | push-button head |
Operator Profile | flush |
Product or Component Type | antimicrobial plain cap |
Range Compatibility | Harmony XAL, Harmony XB5, Harmony XB4 |
Accessory / Separate Part Type | blank push-button cap |
Main Group | push-button, selector switch |
Shape of Signaling Unit Head | round |
Product Compatibility | ZB4FA0, ZB5FA0 |
Cap/Operator or Lens Colour | green |
Shape Of Signaling Unit Head | round |
Accessory / Separate Part Category | marking accessory |
Cap/Operator Or Lens Colour | green |
Description
Green Color Cap
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Surge Guard 34951 Portable Surge Guard W/ Wireless Communication; 50A (34951)
- SCHNEIDER ELECTRIC Pilot Light, Red, 30mm, LED (9001SKP1LRR31)
- HUBBELL 15A Twist-Lock Receptacle 2P 3W 125VAC L5-15R BK (HBL4710)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 24 AWG, 100 ft, Red, PVC Insulation (C2015A.12.03)
- SCHNEIDER ELECTRIC Padlockable Flap, 22 mm, Metal, Red (ZB4BZ64)
- SCHNEIDER ELECTRIC Push button, Harmony XB4, metal, projecting, red, 22mm, spring return, booted, unmarked, 1NC (XB4BP42)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Stop, White/Red (9001KN202)
- SCHNEIDER ELECTRIC Programmable Receiver, 1 LED, plastic (ZBRRD)
- SCHNEIDER ELECTRIC Push Button Cap, 30mm, Black (9001T8BK)
- SCHNEIDER ELECTRIC Programmable receiver, LED light (ZBRRA)
- EATON Cutler-Hammer Contact Block, 2NC, 30mm (10250T3)
- Schneider Electric Push Button Accessories