Shop All Push Button Accessories
Schneider Electric
Antimicrobial plain cap, Harmony XB5, Harmony XB4, black, for flush mounted push button
Mfr # ZBAF2
Zoro # G7656198
product price: $2.59
/ea
Sold in multiples of 5 for $12.95
$12.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ISO 21702, ISO 22196:2011
- Shape of Signaling Unit Head round
- Accessory / Separate Part Type blank push-button cap
- Cap/Operator or Lens Colour black
- Product Compatibility ZB4FA0, ZB5FA0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBAF2
- Zoro # G7656198
- Country of Origin France
- Category Push Button Accessories
Details
Item | Black Color Cap |
Standards | ISO 21702, ISO 22196:2011 |
Shape of Signaling Unit Head | round |
Accessory / Separate Part Type | blank push-button cap |
Cap/Operator or Lens Colour | black |
Product Compatibility | ZB4FA0, ZB5FA0 |
Main Group | selector switch, push-button |
Operator Profile | flush |
Accessory / Separate Part Destination | push-button head |
Product or Component Type | antimicrobial plain cap |
Range Compatibility | Harmony XAL, Harmony XB5, Harmony XB4 |
Cap/Operator Or Lens Colour | black |
Accessory / Separate Part Category | marking accessory |
Shape Of Signaling Unit Head | round |
Description
Black Color Cap
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Spill Box for Diesel Generator (6502)
- MULBERRY Electrical Box Cover, 2 Gang, Square, Steel, GFCI Receptacle/Toggle Switch, Raised (11436)
- SCHNEIDER ELECTRIC Push-button, 22 mm, 1NO, Red (XB4BL41)
- MOXA Module For Iothinx 4500 Series, 16 Dos, 24Vdc, Source, -40 To 75°C (45MR-2601-T)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 3 Holes, Al (9001KY3)
- SCHNEIDER ELECTRIC Multiple head push buttons, direct mount (ZBA79)
- SCHNEIDER ELECTRIC FixingCollarPillar, Metal, Black, 22mm (ZB4BZ079)
- SCHNEIDER ELECTRIC Legend Plate, Up, White/Black and Red (ZBY2307)
- SCHNEIDER ELECTRIC MultiheadedPBBoot, Transparent, Silicone (ZBA710)
- SCHNEIDER ELECTRIC Rope Pull Switch Transmitter, plastic (ZBRP1)
- SCHNEIDER ELECTRIC Selector Switch Knob, Lever, Black, 30mm (9001B11)
- Schneider Electric Push Button Accessories