Shop All Push Button Accessories
Schneider Electric
Antimicrobial flush mounted selector switch head, Harmony XB5, plastic, black, 30mm, 3 positions, spring return left to center
Mfr # ZB5FD7
Zoro # G7655814
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 37 mm
- Width 37 mm
- Standards UL 508, CSA C22.2 No 14, JIS C8201-5-1, EN/IEC 60947-5-1, EN/IEC 60947-1, EN/IEC 60947-5-4, JIS C8201-1, ISO 21702, ISO 22196:2011
- Bezel Material dark grey plastic
- Type of Operator left to centre spring return
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB5FD7
- Zoro # G7655814
- Country of Origin France
- Category Push Button Accessories
Dimensions
Height | 37 mm |
Width | 37 mm |
Mounting Diameter | 30.5 mm |
Cad Overall Width | 37 mm |
Cad Overall Depth | 46 mm |
Cad Overall Height | 37 mm |
Description
This 30 mm selector switch head provides an ergonomic interface for controlling your machine. It comes with antimicrobial characteristics. It is easily installed and replaced on compatible complete selector switch units and contact blocks via snap-fit assembly. It is clearly distinguishable visually at a distance thanks to its clear color. It is vibration resistant, impact resistant, high pressure washer resistant and dust resistant thanks to its IP69, IP66 protection, making it ideal for operation in harsh environments.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Electrical receptacles DEC CONTROLLED TR REC 20A GRAY (5362-2PG)
- RHEEM PRESSURE SWITCH (42-105499-06)
- POWER FIRST Cable Splice, F Type (5LR24)
- TECHFLEX Woven Wrap, F6, 1/8", Black (F6W0.13BK)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Stop, White/Red (9001KN202)
- SCHNEIDER ELECTRIC Legend Plate, OI, White/Black and Red (ZBY2178)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 250V (ZB5AV6)
- SCHNEIDER ELECTRIC Legend Plate, Start, White/Black (9001KN201)
- SCHNEIDER ELECTRIC Blanking Plug, F/30mm Enclosure (9001K51)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Power On, Black (9001KN238)
- GERMSAFE24 GermSafe24 Antimicrobial Protective Film ADA Door Handle Coverings Protects for 180 Days- 12 Pack (MBAFD-ADA-1-180)
- Schneider Electric Switches