Shop All Push Button Accessories
Schneider Electric
Antimicrobial Flush mounted selector switch head, Harmony XB5, plastic, black, 30mm, 2 positions, stay put
Mfr # ZB5FD2
Zoro # G7655787
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards JIS C8201-5-1 || EN/IEC 60947-5-1 || CSA C22.2 No 14 || EN/IEC 60947-1 || UL 508 || EN/IEC 60947-5-4 || JIS C8201-1 || ISO 21702 || ISO 22196:2011
- Bezel Material dark grey plastic
- Head Type built-in-flush
- Mechanical Durability 1000000 cycles
- Operator Profile black standard handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB5FD2
- Zoro # G7655787
- Country of Origin France
- Category Push Button Accessories
Dimensions
Cad Overall Height | 37 mm |
Mounting Diameter | 30.5 mm |
Cad Overall Width | 37 mm |
Cad Overall Depth | 46 mm |
Description
This 30 mm selector switch head provides an ergonomic interface for controlling your machine. It comes with antimicrobial characteristics. It is easily installed and replaced on compatible complete selector switch units and contact blocks via snap-fit assembly. It is clearly distinguishable visually at a distance thanks to its clear color. It is vibration resistant, impact resistant, high pressure washer resistant and dust resistant thanks to its IP69, IP66 protection, making it ideal for operation in harsh environments.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Thermostat Cable, 250ft, 150V, Gauge 20, CL2 (552040407)
- OMRON General Purpose Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PIAC24)
- RACO Bonding Locknut, 15/64" L, 1-1/2" Conduit (1246)
- LEVITON Wall Switch/Receptacle, 5-15R, 120V (5225-I)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Start-Stop, Black (9001KN251)
- SCHNEIDER ELECTRIC Flush Mounting Kit, 30 mm, Chrome, Metal (ZB4BZ021)
- SCHNEIDER ELECTRIC Programmable receiver with teach button (ZBRRC)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Jog, Black/Red (ZBY2382)
- SCHNEIDER ELECTRIC Legend Plate, Up-Off-Down, Black (9001KN264)
- SCHNEIDER ELECTRIC MultiheadedPBBoot, Transparent, Silicone (ZBA708)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Black or Red (ZBY2101)
- Schneider Electric Switches