Shop All Push Button Accessories
Schneider Electric
Antimicrobial Flush mounted selector switch head, Harmony XB5, plastic, black, 30mm, 2 positions, spring return right to left
Mfr # ZB5FD4
Zoro # G7655778
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 37 mm
- Width 37 mm
- Standards UL 508, JIS C8201-5-1, IEC 60947-5-4, CSA C22.2 No 14, IEC 60947-5-1, IEC 60947-1, JIS C8201-1, ISO 21702, ISO 22196:2011
- Type of Operator right to left spring return
- Bezel Material dark grey plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB5FD4
- Zoro # G7655778
- Country of Origin France
- Category Push Button Accessories
Dimensions
Height | 37 mm |
Width | 37 mm |
Mounting Diameter | 30.5 mm |
Cad Overall Height | 37 mm |
Cad Overall Depth | 46 mm |
Cad Overall Width | 37 mm |
Description
This 30 mm selector switch head provides an ergonomic interface for controlling your machine. It comes with antimicrobial characteristics. It is easily installed and replaced on compatible complete selector switch units and contact blocks via snap-fit assembly. It is clearly distinguishable visually at a distance thanks to its clear color. It is vibration resistant, impact resistant, high pressure washer resistant and dust resistant thanks to its IP69, IP66 protection, making it ideal for operation in harsh environments.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Conduit Clamp, 316 SS, 3-1/2 In (S63500SC00)
- EATON Cutler-Hammer Blank Legend Plate, Square, Red (10250TS37)
- EATON Molded Case Circuit Breaker, FD Series 90A, 3 Pole, 600V AC (FD3090)
- NILFISK/ADVANCE Circuit Breaker, 30A, 250V AC (56315256)
- SCHNEIDER ELECTRIC Legend Plate, Open-Close, White/Black (9001KN246)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 250V (ZB4BV6)
- SCHNEIDER ELECTRIC Legend Plate, On/Off, White/Black (9001KN245)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 5.24 in., Metal (9001KYAF1)
- SCHNEIDER ELECTRIC Pilot Light Lens, 25mm, Red, Glass (9001R6)
- SCHNEIDER ELECTRIC Push button, Harmony XB4, metal, projecting, yellow, 22mm, spring return, booted, unmarked, 1NO (XB4BP51)
- EATON Miniature LED Bulb, 24 Volts, Green (E22LED024GN)
- Schneider Electric Push Buttons & Indicators