Shop All Push Button Accessories
Schneider Electric
Antimicrobial Flush mounted push button head, Harmony XB5, plastic, yellow, 30mm, spring return, unmarked
Mfr # ZB5FA5
Zoro # G5956962
$8.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bezel Material dark grey plastic
- Standards UL 508 || EN/IEC 60947-5-4 || EN/IEC 60947-1 || CSA C22.2 No 14 || EN/IEC 60947-5-1 || JIS C8201-5-1 || JIS C8201-1 || ISO 21702 || ISO 22196:2011
- Product Or Component Type head for non-illuminated push-button
- Product Certifications CSA || BV || LROS (Lloyds register of shipping) || DNV || GL || UL Listed
- Ip Degree Of Protection IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653 || Type 13 UL 50 E || Type 12 UL 50 E || Type 4 UL 50 E || Type 4X UL 50 E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZB5FA5
- Zoro # G5956962
- Country of Origin France
- Category Push Button Accessories
Dimensions
Cad Overall Width | 37 mm |
Cad Overall Height | 37 mm |
Mounting Diameter | 30.5 mm |
Cad Overall Depth | 30 mm |
Description
Push Button Yellow Cap
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, SPDT (LY1-DC12)
- SCHNEIDER ELECTRIC Circuit Breaker, C60H-DC Series 6A, 2 Pole, Not Rated, B Curve (M9U11206)
- ZORO SELECT Channel Rigid Pipe Clamp, 3 In, Gold, PK10 (V110 3Y)
- OMRON 2NC/1NO Safety Interlock Switch IP 67 (D4NS-4CF-NPT)
- SCHNEIDER ELECTRIC Ring Nut, F/30mm KP, KR3 Series (9001SK40)
- SCHNEIDER ELECTRIC Padlockable guard for mushroom head 40mm, Harmony XB4, metal, yellow (ZBZ1605)
- SCHNEIDER ELECTRIC Antimicrobial plain cap, Harmony XB5, Harmony XB4, red, for flush mounted push button (ZBAF4)
- SCHNEIDER ELECTRIC Protective Boot, 30mm (9001KU17)
- SCHNEIDER ELECTRIC LegendRing, EmergencyStop, Blk/Ylw, Round (ZBY9W2G330)
- SCHNEIDER ELECTRIC Push Button Legend Plate 30MM T-B (9001B256)
- SCHNEIDER ELECTRIC Blank Legend Plate, Square, Black (9001KN100BP)
- Schneider Electric Switches