Shop All Push Button Control Stations
Schneider Electric
Antimicrobial Flush mounted push button head, Harmony XB5, plastic, without cap, 30mm, spring return
Mfr # ZB5FA0
Zoro # G7655568
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type of Operator spring return
- Standards JIS C8201-5-1, IEC 60947-5-4, UL 508, IEC 60947-1, IEC 60947-5-1, CSA C22.2 No 14, JIS C8201-1, ISO 21702, ISO 22196:2011
- IP Rating IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653.
- Depth 30 mm
- Width 37 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZB5FA0
- Zoro # G7655568
- Country of Origin France
- Category Push Button Control Stations
Dimensions
Depth | 30 mm |
Width | 37 mm |
Height | 37 mm |
Mounting Diameter | 30.5 mm |
Description
Push Button No Cap
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han A 10 Pos. M Insert Screw (09200102612)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 10A, 250V AC, 100A at 250V AC, 5 PK (S500-10-R)
- JONARD TOOLS Span Slitter, Optical Fiber Slitting (MS-26)
- ZORO SELECT Protrude Indicator Light, Green, 24VDC (24M123)
- SCHNEIDER ELECTRIC Push Buttn Cntrol Station, 1NO, Start, 22mm (XALD101H29H7)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NO/1NC, 22mm (XALD211H29H7)
- SCHNEIDER ELECTRIC CntrlStn, DeadEnd, 2Buttn, Blk/Rd, 1Light (9001KYK317)
- SCHNEIDER ELECTRIC Complete control station, Harmony 9001K, 10A, zinc, red, 1 push button 1NO + 1NC STOP BREAK GLASS, NEMA 3 4 13 (9001KYK117)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB5AA7340)
- SCHNEIDER ELECTRIC Pendant Enclosure, 22mm, 6 Holes, IP65 (XACA06H7)
- SCHNEIDER ELECTRIC Pendant control station, Harmony XAC, plastic, yellow, 1 2 directional push button (XACD21A0101)
- Schneider Electric Push Buttons & Indicators