Shop All Push Button Control Stations
Schneider Electric
Antimicrobial flush mounted push button head, Harmony XB5, plastic, with set of 6 colours caps, 30mm, spring return, unmarked
Mfr # ZB5FA9
Zoro # G7655586
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type of Operator 6 colors choice flush, unmarked
- Standards CSA C22.2 || UL 508 || UL Listed || CSA
- IP Rating IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653.
- Height 37 mm
- Width 37 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZB5FA9
- Zoro # G7655586
- Country of Origin France
- Category Push Button Control Stations
Dimensions
Height | 37 mm |
Width | 37 mm |
Depth | 30 mm |
Mounting Diameter | 30.5 mm |
Description
Push Button Multi Cap Pack
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Overload Module, 24V DC, 3 Poles (LUCA18BL)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 60 to 232 psi, Standard Action (31WG3EXX)
- ABB Two Hole Lug Comprss Conct, 600 kcmil, PK6 (54289)
- KILLARK Elbow, Male/Fem, 90 deg., Iron, 1" (BL-90-3M)
- SCHNEIDER ELECTRIC Pendent Contact Block, 1NC SlowBreak, 22mm (ZB2BE102)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB4, metal, flush, black, 22mm, spring return, marked DOWN ARROW (ZB4BA335)
- SCHNEIDER ELECTRIC Pendant Enclosure, 22mm, 12 Holes, IP65 (XACA12H7)
- SCHNEIDER ELECTRIC Push Bttn Cntrl Statn, 1NO/1NC, Mshrm Head (9001KYK14)
- SCHNEIDER ELECTRIC Push Buttn Cntrl Station, 1NC, Mushrm Head (XALD164H29H7)
- SCHNEIDER ELECTRIC Legend holder 30x50mm, Harmony XB4, plastic, without legend 18x27mm, for flush mounting (ZBZ35)
- RELAY AND CONTROL Surfce Mnt Cntrl Station, 3-Button, Nema 4 (3BXT)
- Schneider Electric Push Buttons & Indicators