Shop All Push Button Control Stations
Schneider Electric
Antimicrobial Flush mounted push button head, Harmony XB5, plastic, white, 30mm, spring return, unmarked
Mfr # ZB5FA1
Zoro # G7655613
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type of Operator white flush, unmarked
- Standards UL || CSA
- Height 37 mm
- Depth 30 mm
- Width 37 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZB5FA1
- Zoro # G7655613
- Country of Origin France
- Category Push Button Control Stations
Dimensions
Height | 37 mm |
Depth | 30 mm |
Width | 37 mm |
Mounting Diameter | 30.5 mm |
Description
Push Button White Cap
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 12-10 AWG Vinyl Spade Terminal #8, #10 Stud PK50 (10-116)
- INTERSTATE PNEUMATICS 0.750 Inch ID x 1.0 Inch Long Ferrules, PK 12 (F7331-12)
- EZGENERATION Light Almond 3-Gang, 2-Toggle with 1-Duplex Combo Wall Plate, White (EZ778458)
- MERSEN Fuse Cover, 600V AC/DC Volt Rating, 1 Poles (DFC-1)
- SCHNEIDER ELECTRIC PendantCntrlStn, DedEnd, 3Buttn, Blk/Rd/Wht (XACA2053)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NO/1NC, 30mm (9001SKY201)
- SCHNEIDER ELECTRIC NO/NC Yellow Pendant Control Station (XACA205)
- SCHNEIDER ELECTRIC Pendent Contact Block, 1NC SlowBreak, 22mm (ZB2BE102)
- SCHNEIDER ELECTRIC Pilot light, Harmony XB4, metal, green, 22mm, universal LED, plain lens, 230...240V AC (XB4BVM3)
- SCHNEIDER ELECTRIC Padlocking device, Harmony 9001K, Harmony 9001SK, 30 mm, for mushroom 41mm (9001K162)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NC, 30mm (9001KYG1Y2)
- Schneider Electric Push Buttons & Indicators