Shop All Push Button Control Stations
Schneider Electric
Antimicrobial Flush mounted push button head, Harmony XB5, plastic, green, 30mm, spring return, unmarked
Mfr # ZB5FA3
Zoro # G7655559
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type of Operator green flush, unmarked
- Standards UL || CSA
- IP Rating IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653.
- Depth 30 mm
- Height 37 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZB5FA3
- Zoro # G7655559
- Country of Origin France
- Category Push Button Control Stations
Dimensions
Depth | 30 mm |
Height | 37 mm |
Width | 37 mm |
Mounting Diameter | 30.5 mm |
Description
Push Button Green Cap
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, Riser, 22/2, 500 Ft. (E2002S.18.10)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 24 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A302408LP)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, PK25 (22CC50D0187)
- AIMS POWER DC to DC Converter, 24V DC to 12V DC, 0 Hz (CON20A2412)
- SCHNEIDER ELECTRIC Transparent boot, Harmony XB4, for 22mm circular flush push button (ZBPA)
- SCHNEIDER ELECTRIC Push Button Control Station, 2NO/2NC, 30mm (9001KYK21)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NO/2NC, 22mm (XALK178GH7)
- SCHNEIDER ELECTRIC Legend plate, Harmony 9001SK, 30mm, for control station, yellow, unmarked (9001SKN200)
- SCHNEIDER ELECTRIC ControlStation, Dead-End, 2Buttons, Grn/Red (XALACS2)
- SCHNEIDER ELECTRIC Push Button Cntrol Station, 2NC, No Legend (XALK178FH7)
- DAYTON Push Buttn Cntrol Statn, 2NO, Up/Down, 22mm (20C803)
- Schneider Electric Push Buttons & Indicators